Skip Content

 
Welded Raised Handle Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Raised Handle Utility Cart


Technical Specs

  • ItemWelded Raised Handle Utility Cart 
  • Number of Shelves
  • Caster Width1-1/4" 
Shelf Type
Please Select
Load Capacity
Please Select
Material
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
30 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Material
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
XL348-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Stainless Steel
48"
30"
39"
17"
5"
(2) Rigid, (2) Swivel

$1,005.00 / each

Enter location to check availability
Utility Cart,SS,54 Lx31 W,1200 lb. Cap.
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialStainless Steel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
XL360-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Stainless Steel
60"
30"
39"
17"
5"
(2) Rigid, (2) Swivel

$1,120.00 / each

Enter location to check availability
Utility Cart,SS,66 Lx31 W,1200 lb. Cap.
Catalog Page #  NA

Price $1,120.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialStainless Steel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH124-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
24"
18"
37"
17"
5"
(2) Rigid, (2) Swivel

$302.25 / each

Enter location to check availability
Utility Cart,Steel,25 Lx19 W,1200 lb.
Catalog Page #  NA

Price $302.25 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width18"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH224-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
24"
24"
37"
17"
5"
(2) Rigid, (2) Swivel

$344.00 / each

Enter location to check availability
Utility Cart,Steel,25 Lx25 W,1200 lb.
Catalog Page #  NA

Price $344.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width24"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH336-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
36"
30"
37"
17"
5"
(2) Rigid, (2) Swivel

$428.25 / each

Enter location to check availability
Utility Cart,Steel,37 Lx31 W,1200 lb.
Catalog Page #  NA

Price $428.25 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH348-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
48"
30"
37"
17"
5"
(2) Rigid, (2) Swivel

$464.50 / each

Enter location to check availability
Utility Cart,Steel,49 Lx31 W,1200 lb.
Catalog Page #  NA

Price $464.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH448-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
48"
36"
37"
17"
5"
(2) Rigid, (2) Swivel

$533.50 / each

Enter location to check availability
Utility Cart,Steel,49 Lx37 W,1200 lb.
Catalog Page #  NA

Price $533.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH260-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
60"
24"
37"
17"
5"
(2) Rigid, (2) Swivel

$442.00 / each

Enter location to check availability
Utility Cart,Steel,61 Lx25 W,1200 lb.
Catalog Page #  NA

Price $442.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH360-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
60"
30"
37"
17"
5"
(2) Rigid, (2) Swivel

$502.00 / each

Enter location to check availability
Utility Cart,Steel,61 Lx31 W,1200 lb.
Catalog Page #  NA

Price $502.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH272-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
72"
24"
37"
17"
5"
(2) Rigid, (2) Swivel

$495.25 / each

Enter location to check availability
Utility Cart,Steel,73 Lx25 W,1200 lb.
Catalog Page #  NA

Price $495.25 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SH372-U5
Flat Top, Lipped Edge Bottom
1200 lb.
Steel
72"
30"
37"
17"
5"
(2) Rigid, (2) Swivel

$556.00 / each

Enter location to check availability
Utility Cart,Steel,73 Lx31 W,1200 lb.
Catalog Page #  NA

Price $556.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height37"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
FE124-U4-B4
Flat Top, Lipped Edge Bottom
800 lb.
Steel
24"
18"
40"
20"
4"
(2) Rigid, (2) Swivel with Brakes

$219.50 / each

Enter location to check availability
Utility Cart,Steel,30 Lx19 W,800 lb Cap.
Catalog Page #  NA

Price $219.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width18"
  • Overall Height40"
  • Distance Between Shelves20"
  • Caster Dia.4"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel with Brakes
FE130-U4-B4
Flat Top, Lipped Edge Bottom
800 lb.
Steel
30"
18"
40"
20"
4"
(2) Rigid, (2) Swivel with Brakes

$226.75 / each

Enter location to check availability
Utility Cart,Steel,36 Lx19 W,800 lb Cap.
Catalog Page #  NA

Price $226.75 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width18"
  • Overall Height40"
  • Distance Between Shelves20"
  • Caster Dia.4"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel with Brakes
FE136-U4-B4
Flat Top, Lipped Edge Bottom
800 lb.
Steel
36"
18"
40"
20"
4"
(2) Rigid, (2) Swivel with Brakes

$235.25 / each

Enter location to check availability
Utility Cart,Steel,42 Lx19 W,800 lb Cap.
Catalog Page #  NA

Price $235.25 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width18"
  • Overall Height40"
  • Distance Between Shelves20"
  • Caster Dia.4"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel with Brakes
FE236-U4-B4
Flat Top, Lipped Edge Bottom
800 lb.
Steel
36"
24"
40"
20"
4"
(2) Rigid, (2) Swivel with Brakes

$265.75 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,800 lb Cap.
Catalog Page #  NA

Price $265.75 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves20"
  • Caster Dia.4"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel with Brakes
FE248-U4-B4
Flat Top, Lipped Edge Bottom
800 lb.
Steel
48"
24"
40"
20"
4"
(2) Rigid, (2) Swivel with Brakes

$291.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,800 lb Cap.
Catalog Page #  NA

Price $291.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves20"
  • Caster Dia.4"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel with Brakes
SG124-U5
Lipped Edge
1200 lb.
Steel
24"
18"
35"
20"
5"
(2) Rigid, (2) Swivel

$319.00 / each

Enter location to check availability
Utility Cart,Steel,30 Lx19 W,1200 lb.
Catalog Page #  NA

Price $319.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width18"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG230-U5
Lipped Edge
1200 lb.
Steel
30"
24"
35"
20"
5"
(2) Rigid, (2) Swivel

$370.50 / each

Enter location to check availability
Utility Cart,Steel,36 Lx25 W,1200 lb.
Catalog Page #  NA

Price $370.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width24"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG136-U5
Lipped Edge
1200 lb.
Steel
36"
18"
35"
20"
5"
(2) Rigid, (2) Swivel

$341.50 / each

Enter location to check availability
Utility Cart,Steel,42 Lx19 W,1200 lb.
Catalog Page #  NA

Price $341.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width18"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG236-U5
Lipped Edge
1200 lb.
Steel
36"
24"
35"
20"
5"
(2) Rigid, (2) Swivel

$437.75 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,1200 lb.
Catalog Page #  NA

Price $437.75 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG336-U5
Lipped Edge
1200 lb.
Steel
36"
30"
35"
20"
5"
(2) Rigid, (2) Swivel

$442.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx31 W,1200 lb.
Catalog Page #  NA

Price $442.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG148-U5
Lipped Edge
1200 lb.
Steel
48"
18"
35"
20"
5"
(2) Rigid, (2) Swivel

$363.75 / each

Enter location to check availability
Utility Cart,Steel,54 Lx19 W,1200 lb.
Catalog Page #  NA

Price $363.75 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width18"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG248-U5
Lipped Edge
1200 lb.
Steel
48"
24"
35"
20"
5"
(2) Rigid, (2) Swivel

$479.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,1200 lb.
Catalog Page #  NA

Price $479.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG348-U5
Lipped Edge
1200 lb.
Steel
48"
30"
35"
20"
5"
(2) Rigid, (2) Swivel

$479.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,1200 lb.
Catalog Page #  NA

Price $479.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG448-U5
Lipped Edge
1200 lb.
Steel
48"
36"
35"
20"
5"
(2) Rigid, (2) Swivel

$544.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx37 W,1200 lb.
Catalog Page #  NA

Price $544.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG260-U5
Lipped Edge
1200 lb.
Steel
60"
24"
35"
20"
5"
(2) Rigid, (2) Swivel

$458.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx25 W,1200 lb.
Catalog Page #  NA

Price $458.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG360-U5
Lipped Edge
1200 lb.
Steel
60"
30"
35"
20"
5"
(2) Rigid, (2) Swivel

$515.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,1200 lb.
Catalog Page #  NA

Price $515.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG460-U5
Lipped Edge
1200 lb.
Steel
60"
36"
35"
20"
5"
(2) Rigid, (2) Swivel

$591.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx37 W,1200 lb.
Catalog Page #  NA

Price $591.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width36"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG272-U5
Lipped Edge
1200 lb.
Steel
72"
24"
35"
20"
5"
(2) Rigid, (2) Swivel

$514.50 / each

Enter location to check availability
Utility Cart,Steel,78 Lx25 W,1200 lb.
Catalog Page #  NA

Price $514.50 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SG372-U5
Lipped Edge
1200 lb.
Steel
72"
30"
35"
20"
5"
(2) Rigid, (2) Swivel

$571.00 / each

Enter location to check availability
Utility Cart,Steel,78 Lx31 W,1200 lb.
Catalog Page #  NA

Price $571.00 / each

Technical Specs

  • ItemWelded Raised Handle Utility Cart
  • Shelf TypeLipped Edge
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height35"
  • Distance Between Shelves20"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More