Skip Content

 
Welded Low Deck Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Low Deck Utility Cart


Technical Specs

  • ItemWelded Low Deck Utility Cart 
  • MaterialSteel 
  • Caster Type(2) Rigid, (2) Swivel 
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
57 Products
Compare /
Item #
Mfr.
Model #
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
SL124-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
24"
18"
39"
17"
5"
1-1/4"

$302.25 / each

Enter location to check availability
Utility Cart,Steel,30 Lx19 W,1200 lb.
Catalog Page #  NA

Price $302.25 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width18"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SL224-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
24"
24"
39"
17"
5"
1-1/4"

$344.00 / each

Enter location to check availability
Utility Cart,Steel,30 Lx25 W,1200 lb.
Catalog Page #  NA

Price $344.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length24"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SL130-U5-GP
Flat Top, Lipped Edge Bottom
1200 lb.
2
30"
18"
39"
17"
5"
1-1/4"

$288.00 / each

Enter location to check availability
Utility Cart,Steel,36 Lx30 W,1200 lb.
Catalog Page #  1580 

Price $288.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width18"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS230-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
30"
24"
43"
17"
8"
3"

$436.50 / each

Enter location to check availability
Utility Cart,Steel,36 Lx25 W,1200 lb.
Catalog Page #  NA

Price $436.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL236-U5 GP
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
39"
17"
5"
1-1/4"

$332.25 / each

Enter location to check availability
Utility Cart,Steel,42 Lx36 W,1200 lb.
Catalog Page #  1580 

Price $332.25 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS236-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
24"
43"
17"
8"
3"

$458.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,1200 lb.
Catalog Page #  NA

Price $458.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL336-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
30"
39"
17"
5"
1-1/4"

$428.25 / each

Enter location to check availability
Utility Cart,Steel,42 Lx31 W,1200 lb.
Catalog Page #  NA

Price $428.25 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS336-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
36"
30"
43"
17"
8"
3"

$514.50 / each

Enter location to check availability
Utility Cart,Steel,42 Lx31 W,1200 lb.
Catalog Page #  NA

Price $514.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL248-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
39"
17"
5"
1-1/4"

$405.75 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,1200 lb.
Catalog Page #  1580 

Price $405.75 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS248-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
24"
43"
17"
8"
3"

$490.75 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,1200 lb.
Catalog Page #  NA

Price $490.75 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL348-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
39"
17"
5"
1-1/4"

$464.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,1200 lb.
Catalog Page #  NA

Price $464.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS348-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
30"
43"
17"
8"
3"

$556.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,1200 lb.
Catalog Page #  NA

Price $556.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL448-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
36"
39"
17"
5"
1-1/4"

$533.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx37 W,1200 lb.
Catalog Page #  NA

Price $533.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS448-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
48"
36"
43"
17"
8"
3"

$613.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx37 W,1200 lb.
Catalog Page #  NA

Price $613.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL260-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
24"
39"
17"
5"
1-1/4"

$442.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx25 W,1200 lb.
Catalog Page #  NA

Price $442.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS260-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
24"
43"
17"
8"
3"

$526.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx25 W,1200 lb.
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL360-U5-GP
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
39"
17"
5"
1-1/4"

$458.25 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,1200 lb.
Catalog Page #  1580 

Price $458.25 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS360-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
30"
43"
17"
8"
3"

$582.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,1200 lb.
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SS460-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
60"
36"
43"
17"
8"
3"

$660.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx37 W,1200 lb.
Catalog Page #  NA

Price $660.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width36"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL272-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
24"
39"
17"
5"
1-1/4"

$495.25 / each

Enter location to check availability
Utility Cart,Steel,78 Lx25 W,1200 lb.
Catalog Page #  NA

Price $495.25 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS272-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
24"
43"
17"
8"
3"

$580.50 / each

Enter location to check availability
Utility Cart,Steel,78 Lx25 W,1200 lb.
Catalog Page #  NA

Price $580.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SL372-U5
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
30"
39"
17"
5"
1-1/4"

$556.00 / each

Enter location to check availability
Utility Cart,Steel,78 Lx31 W,1200 lb.
Catalog Page #  NA

Price $556.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height39"
  • Distance Between Shelves17"
  • Caster Dia.5"
  • Caster Width1-1/4"
  • Caster Type(2) Rigid, (2) Swivel
SS372-Z8
Flat Top, Lipped Edge Bottom
1200 lb.
2
72"
30"
43"
17"
8"
3"

$638.50 / each

Enter location to check availability
Utility Cart,Steel,78 Lx31 W,1200 lb.
Catalog Page #  NA

Price $638.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
SX230-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
30"
24"
40"
17"
6"
2"

$473.00 / each

Enter location to check availability
Utility Cart,Steel,36 Lx25 W,2400 lb.
Catalog Page #  NA

Price $473.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX236-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
36"
24"
40"
17"
6"
2"

$490.75 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,2400 lb.
Catalog Page #  NA

Price $490.75 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX336-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
36"
30"
40"
17"
6"
2"

$546.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx31 W,2400 lb.
Catalog Page #  NA

Price $546.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX248-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
48"
24"
40"
17"
6"
2"

$526.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,2400 lb.
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX348-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
48"
30"
40"
17"
6"
2"

$582.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,2400 lb.
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX448-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
48"
36"
40"
17"
6"
2"

$646.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx37 W,2400 lb.
Catalog Page #  NA

Price $646.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX260-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
60"
24"
40"
17"
6"
2"

$563.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx25 W,2400 lb.
Catalog Page #  NA

Price $563.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX360-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
60"
30"
40"
17"
6"
2"

$620.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,2400 lb.
Catalog Page #  NA

Price $620.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX460-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
60"
36"
40"
17"
6"
2"

$694.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx37 W,2400 lb.
Catalog Page #  NA

Price $694.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width36"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX272-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
72"
24"
40"
17"
6"
2"

$616.00 / each

Enter location to check availability
Utility Cart,Steel,78 Lx25 W,2400 lb.
Catalog Page #  NA

Price $616.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SX372-P6
Flat Top, Lipped Edge Bottom
2400 lb.
2
72"
30"
40"
17"
6"
2"

$674.50 / each

Enter location to check availability
Utility Cart,Steel,78 Lx31 W,2400 lb.
Catalog Page #  NA

Price $674.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves17"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW230-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
30"
24"
42"
17"
8"
2"

$563.00 / each

Enter location to check availability
Utility Cart,Steel,36 Lx25 W,4800 lb.
Catalog Page #  NA

Price $563.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length30"
  • Shelf Width24"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW236-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
36"
24"
42"
17"
8"
2"

$576.50 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,4800 lb.
Catalog Page #  NA

Price $576.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW336-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
36"
30"
42"
17"
8"
2"

$635.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx31 W,4800 lb.
Catalog Page #  NA

Price $635.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length36"
  • Shelf Width30"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW248-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
48"
24"
42"
17"
8"
2"

$616.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,4800 lb.
Catalog Page #  NA

Price $616.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW348-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
48"
30"
42"
17"
8"
2"

$672.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,4800 lb.
Catalog Page #  NA

Price $672.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW448-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
48"
36"
42"
17"
8"
2"

$736.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx37 W,4800 lb.
Catalog Page #  NA

Price $736.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length48"
  • Shelf Width36"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW260-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
60"
24"
42"
17"
8"
2"

$649.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx25 W,4800 lb.
Catalog Page #  NA

Price $649.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width24"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW360-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
60"
30"
42"
17"
8"
2"

$708.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,4800 lb.
Catalog Page #  NA

Price $708.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW460-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
60"
36"
42"
17"
8"
2"

$783.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx37 W,4800 lb.
Catalog Page #  NA

Price $783.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length60"
  • Shelf Width36"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW272-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
72"
24"
42"
17"
8"
2"

$702.50 / each

Enter location to check availability
Utility Cart,Steel,78 Lx25 W,4800 lb.
Catalog Page #  NA

Price $702.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width24"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
SW372-P8
Flat Top, Lipped Edge Bottom
4800 lb.
2
72"
30"
42"
17"
8"
2"

$764.00 / each

Enter location to check availability
Utility Cart,Steel,78 Lx31 W,4800 lb.
Catalog Page #  NA

Price $764.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves2
  • Shelf Length72"
  • Shelf Width30"
  • Overall Height42"
  • Distance Between Shelves17"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LF236-N8
Flat Top, Lipped Edge Middle and Bottom
1200 lb.
3
36"
24"
43"
9"
8"
3"

$533.50 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,1200 lb.
Catalog Page #  1581 

Price $533.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
LF248-N8
Flat Top, Lipped Edge Middle and Bottom
1200 lb.
3
48"
24"
43"
9"
8"
3"

$580.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,1200 lb.
Catalog Page #  1581 

Price $580.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
LF348-N8
Flat Top, Lipped Edge Middle and Bottom
1200 lb.
3
48"
30"
43"
9"
8"
3"

$649.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,1200 lb.
Catalog Page #  1581 

Price $649.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
LF360-N8
Flat Top, Lipped Edge Middle and Bottom
1200 lb.
3
60"
30"
43"
9"
8"
3"

$701.00 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,1200 lb.
Catalog Page #  1581 

Price $701.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity1200 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width3"
  • Caster Type(2) Rigid, (2) Swivel
LJ236-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
3
36"
24"
40"
9"
6"
2"

$560.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,2400 lb.
Catalog Page #  NA

Price $560.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves9"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LJ248-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
3
48"
24"
40"
9"
6"
2"

$611.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,2400 lb.
Catalog Page #  NA

Price $611.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height40"
  • Distance Between Shelves9"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LJ348-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
3
48"
30"
40"
9"
6"
2"

$677.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,2400 lb.
Catalog Page #  NA

Price $677.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves9"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LJ360-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
3
60"
30"
40"
9"
6"
2"

$727.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,2400 lb.
Catalog Page #  NA

Price $727.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity2400 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height40"
  • Distance Between Shelves9"
  • Caster Dia.6"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LL236-P8
Flat Top, Lipped Edge Middle and Bottom
4800 lb.
3
36"
24"
43"
9"
8"
2"

$644.00 / each

Enter location to check availability
Utility Cart,Steel,42 Lx25 W,4800 lb.
Catalog Page #  NA

Price $644.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length36"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LL248-P8
Flat Top, Lipped Edge Middle and Bottom
4800 lb.
3
48"
24"
43"
9"
8"
2"

$691.50 / each

Enter location to check availability
Utility Cart,Steel,54 Lx25 W,4800 lb.
Catalog Page #  NA

Price $691.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width24"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LL348-P8
Flat Top, Lipped Edge Middle and Bottom
4800 lb.
3
48"
30"
43"
9"
8"
2"

$761.00 / each

Enter location to check availability
Utility Cart,Steel,54 Lx31 W,4800 lb.
Catalog Page #  NA

Price $761.00 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length48"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
LL360-P8
Flat Top, Lipped Edge Middle and Bottom
4800 lb.
3
60"
30"
43"
9"
8"
2"

$811.50 / each

Enter location to check availability
Utility Cart,Steel,66 Lx31 W,4800 lb.
Catalog Page #  NA

Price $811.50 / each

Technical Specs

  • ItemWelded Low Deck Utility Cart
  • Shelf TypeFlat Top, Lipped Edge Middle and Bottom
  • Load Capacity4800 lb.
  • MaterialSteel
  • Number of Shelves3
  • Shelf Length60"
  • Shelf Width30"
  • Overall Height43"
  • Distance Between Shelves9"
  • Caster Dia.8"
  • Caster Width2"
  • Caster Type(2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms