Skip Content

 
Welded Ergonomic Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Ergonomic Utility Cart


Technical Specs

  • Item Welded Ergonomic Utility Cart 
  • Caster Type (2) Rigid, (2) Swivel 
Shelf Type
Please Select
Load Capacity
Please Select
Material
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
87 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Material
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
ER230-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
30"
24"
39"
25"
6"
2"

$517.50 / each

Enter location to check availability
Catalog Page #  1443 

Price $517.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER336-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
36"
30"
39"
25"
6"
2"

$594.00 / each

Enter location to check availability
Catalog Page #  NA

Price $594.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER248-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
48"
24"
39"
25"
6"
2"

$672.50 / each

Enter location to check availability
Catalog Page #  1443 

Price $672.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER448-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
48"
36"
39"
25"
6"
2"

$698.00 / each

Enter location to check availability
Catalog Page #  NA

Price $698.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER260-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
60"
24"
39"
25"
6"
2"

$609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $609.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER460-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
60"
36"
39"
25"
6"
2"

$747.00 / each

Enter location to check availability
Catalog Page #  NA

Price $747.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER272-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
72"
24"
39"
25"
6"
2"

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
ER372-P6
Flat Top, Lipped Edge Bottom
2400 lb.
Steel
2
72"
30"
39"
25"
6"
2"

$724.00 / each

Enter location to check availability
Catalog Page #  NA

Price $724.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 25"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN230-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
30"
24"
41"
25"
8"
2"

$609.00 / each

Enter location to check availability
Catalog Page #  NA

Price $609.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN236-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
36"
24"
41"
25"
8"
2"

$623.00 / each

Enter location to check availability
Catalog Page #  1443 

Price $623.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN336-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
36"
30"
41"
25"
8"
2"

$686.50 / each

Enter location to check availability
Catalog Page #  NA

Price $686.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 30"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN248-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
48"
24"
41"
25"
8"
2"

$663.50 / each

Enter location to check availability
Catalog Page #  1443 

Price $663.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN348-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
48"
30"
41"
25"
8"
2"

$722.50 / each

Enter location to check availability
Catalog Page #  1443 

Price $722.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN448-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
48"
36"
41"
25"
8"
2"

$792.00 / each

Enter location to check availability
Catalog Page #  NA

Price $792.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN260-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
60"
24"
41"
25"
8"
2"

$706.50 / each

Enter location to check availability
Catalog Page #  NA

Price $706.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN360-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
60"
30"
41"
25"
8"
2"

$758.50 / each

Enter location to check availability
Catalog Page #  1443 

Price $758.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN460-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
60"
36"
41"
25"
8"
2"

$838.50 / each

Enter location to check availability
Catalog Page #  NA

Price $838.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN272-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
72"
24"
41"
25"
8"
2"

$755.00 / each

Enter location to check availability
Catalog Page #  NA

Price $755.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EN372-P8
Flat Top, Lipped Edge Bottom
4800 lb.
Steel
2
72"
30"
41"
25"
8"
2"

$816.00 / each

Enter location to check availability
Catalog Page #  NA

Price $816.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 4800 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 30"
  • Overall Height 41"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF230-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
30"
24"
39"
12"
6"
2"

$598.00 / each

Enter location to check availability
Catalog Page #  NA

Price $598.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF236-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
36"
24"
39"
12"
6"
2"

$616.00 / each

Enter location to check availability
Catalog Page #  NA

Price $616.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF336-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
36"
30"
39"
12"
6"
2"

$683.00 / each

Enter location to check availability
Catalog Page #  NA

Price $683.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF248-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
48"
24"
39"
12"
6"
2"

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF348-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
48"
30"
39"
12"
6"
2"

$741.50 / each

Enter location to check availability
Catalog Page #  NA

Price $741.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF448-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
48"
36"
39"
12"
6"
2"

$813.00 / each

Enter location to check availability
Catalog Page #  NA

Price $813.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 36"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF260-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
60"
24"
39"
12"
6"
2"

$712.50 / each

Enter location to check availability
Catalog Page #  NA

Price $712.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF360-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
60"
30"
39"
12"
6"
2"

$787.00 / each

Enter location to check availability
Catalog Page #  NA

Price $787.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF460-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
60"
36"
39"
12"
6"
2"

$877.00 / each

Enter location to check availability
Catalog Page #  NA

Price $877.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF272-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
72"
24"
39"
12"
6"
2"

$781.50 / each

Enter location to check availability
Catalog Page #  NA

Price $781.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 72"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
EF372-P6
Flat Top, Lipped Edge Middle and Bottom
2400 lb.
Steel
3
72"
30"
39"
12"
6"
2"

$856.00 / each

Enter location to check availability
Catalog Page #  NA

Price $856.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Flat Top, Lipped Edge Middle and Bottom
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 72"
  • Shelf Width 30"
  • Overall Height 39"
  • Distance Between Shelves 12"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
XS348-U5
Lipped Edge
1200 lb.
Stainless Steel
2
48"
30"
38"
25"
5"
1-1/4"

$1,093.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,093.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT124-U5
Lipped Edge
1200 lb.
Stainless Steel
3
24"
18"
38"
11"
5"
1-1/4"

$781.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $781.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT130-U5
Lipped Edge
1200 lb.
Stainless Steel
3
30"
18"
38"
11"
5"
1-1/4"

$846.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $846.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT136-U5
Lipped Edge
1200 lb.
Stainless Steel
3
36"
18"
38"
11"
5"
1-1/4"

$919.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $919.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT348-U5
Lipped Edge
1200 lb.
Stainless Steel
3
48"
30"
38"
11"
5"
1-1/4"

$1,339.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,339.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LR230-Z8
Lipped Edge
1200 lb.
Steel
2
30"
24"
42"
25"
8"
3"

$483.50 / each

Enter location to check availability
Catalog Page #  NA

Price $483.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR236-Z8
Lipped Edge
1200 lb.
Steel
2
36"
24"
42"
25"
8"
3"

$500.50 / each

Enter location to check availability
Catalog Page #  NA

Price $500.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR336-Z8
Lipped Edge
1200 lb.
Steel
2
36"
30"
42"
25"
8"
3"

$557.00 / each

Enter location to check availability
Catalog Page #  NA

Price $557.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR248-Z8
Lipped Edge
1200 lb.
Steel
2
48"
24"
42"
25"
8"
3"

$536.50 / each

Enter location to check availability
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR348-Z8
Lipped Edge
1200 lb.
Steel
2
48"
30"
42"
25"
8"
3"

$594.00 / each

Enter location to check availability
Catalog Page #  NA

Price $594.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR448-Z8
Lipped Edge
1200 lb.
Steel
2
48"
36"
42"
25"
8"
3"

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 36"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR260-Z8
Lipped Edge
1200 lb.
Steel
2
60"
24"
42"
25"
8"
3"

$577.00 / each

Enter location to check availability
Catalog Page #  NA

Price $577.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR360-Z8
Lipped Edge
1200 lb.
Steel
2
60"
30"
42"
25"
8"
3"

$631.50 / each

Enter location to check availability
Catalog Page #  NA

Price $631.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR460-Z8
Lipped Edge
1200 lb.
Steel
2
60"
36"
42"
25"
8"
3"

$709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $709.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR272-Z8
Lipped Edge
1200 lb.
Steel
2
72"
24"
42"
25"
8"
3"

$629.50 / each

Enter location to check availability
Catalog Page #  NA

Price $629.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
LR372-Z8
Lipped Edge
1200 lb.
Steel
2
72"
30"
42"
25"
8"
3"

$692.00 / each

Enter location to check availability
Catalog Page #  NA

Price $692.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 72"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
ET230-N8
Lipped Edge
1200 lb.
Steel
3
30"
24"
41"
12"
8"
3"

$562.50 / each

Enter location to check availability
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 12"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
ET260-N8
Lipped Edge
1200 lb.
Steel
3
60"
24"
41"
12"
8"
3"

$679.00 / each

Enter location to check availability
Catalog Page #  NA

Price $679.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 12"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
ET460-N8
Lipped Edge
1200 lb.
Steel
3
60"
36"
41"
12"
8"
3"

$842.50 / each

Enter location to check availability
Catalog Page #  NA

Price $842.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 36"
  • Overall Height 41"
  • Distance Between Shelves 12"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
ET272-N8
Lipped Edge
1200 lb.
Steel
3
72"
24"
41"
12"
8"
3"

$744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $744.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 72"
  • Shelf Width 24"
  • Overall Height 41"
  • Distance Between Shelves 12"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
EK130-P5
Lipped Edge
1400 lb.
Steel
2
30"
18"
39"
16"
5"
1-1/4"

$494.00 / each

Enter location to check availability
Catalog Page #  NA

Price $494.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EG130-P5
Lipped Edge
1400 lb.
Steel
2
30"
18"
39"
22"
5"
1-1/4"

$432.50 / each

Enter location to check availability
Catalog Page #  NA

Price $432.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
ES230-P5
Lipped Edge
1400 lb.
Steel
2
30"
24"
38"
25"
5"
1-1/4"

$395.25 / each

Enter location to check availability
Catalog Page #  NA

Price $395.25 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EK230-P5
Lipped Edge
1400 lb.
Steel
2
30"
24"
39"
16"
5"
1-1/4"

$560.50 / each

Enter location to check availability
Catalog Page #  NA

Price $560.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EG230-P5
Lipped Edge
1400 lb.
Steel
2
30"
24"
39"
22"
5"
1-1/4"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
ES136-P5
Lipped Edge
1400 lb.
Steel
2
36"
18"
38"
25"
5"
1-1/4"

$366.00 / each

Enter location to check availability
Catalog Page #  NA

Price $366.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EK136-P5
Lipped Edge
1400 lb.
Steel
2
36"
18"
39"
16"
5"
1-1/4"

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EG136-P5
Lipped Edge
1400 lb.
Steel
2
36"
18"
39"
22"
5"
1-1/4"

$455.50 / each

Enter location to check availability
Catalog Page #  NA

Price $455.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
ES236-P5-GP
Lipped Edge
1400 lb.
Steel
2
36"
24"
38"
25"
5"
1-1/4"

$371.00 / each

Enter location to check availability
Catalog Page #  1443 

Price $371.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
EK236-P5
Lipped Edge
1400 lb.
Steel
2
36"
24"
39"
16"
5"
1-1/4"

$608.00 / each

Enter location to check availability
Catalog Page #  NA

Price $608.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms