Skip Content

 
Welded Deep Shelf Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Deep Shelf Utility Cart

Technical Specs

  • Item Welded Deep Shelf Utility Cart 
  • Material Steel 
  • Caster Type (2) Rigid, (2) Swivel 
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
41 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Price
Qty
Please use Qty box to add item(s) to cart.
GJ130-P5
1400 lb.
2
30"
18"
35"
14"
5"
1-1/4"

$410.00 / each

Enter location to check availability
Catalog Page #  1444 

Price $410.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
GJ230-P5
1400 lb.
2
30"
24"
35"
14"
5"
1-1/4"

$482.50 / each

Enter location to check availability
Catalog Page #  1444 

Price $482.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LS230-P5
1400 lb.
2
30"
24"
35"
16"
5"
1-1/4"

$542.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $542.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LT230-P5
1400 lb.
2
30"
24"
35"
22"
5"
1-1/4"

$465.75 / each

Enter location to check availability
Catalog Page #  1441 

Price $465.75 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
GJ136-P5
1400 lb.
2
36"
18"
35"
14"
5"
1-1/4"

$457.00 / each

Enter location to check availability
Catalog Page #  1444 

Price $457.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LS136-P5
1400 lb.
2
36"
18"
35"
16"
5"
1-1/4"

$505.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $505.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LT136-P5
1400 lb.
2
36"
18"
35"
22"
5"
1-1/4"

$452.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $452.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
GJ236-P5
1400 lb.
2
36"
24"
35"
14"
5"
1-1/4"

$517.00 / each

Enter location to check availability
Catalog Page #  1444 

Price $517.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
GJ248-P5
1400 lb.
2
48"
24"
35"
14"
5"
1-1/4"

$553.00 / each

Enter location to check availability
Catalog Page #  NA

Price $553.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 14"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LS248-P5
1400 lb.
2
48"
24"
35"
16"
5"
1-1/4"

$694.50 / each

Enter location to check availability
Catalog Page #  NA

Price $694.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 16"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LT248-P5
1400 lb.
2
48"
24"
35"
22"
5"
1-1/4"

$602.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $602.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LN130-P5
1400 lb.
3
30"
18"
35"
9"
5"
1-1/4"

$522.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $522.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 9"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LN230-P5
1400 lb.
3
30"
24"
35"
9"
5"
1-1/4"

$596.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $596.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 9"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LN136-P5
1400 lb.
3
36"
18"
35"
9"
5"
1-1/4"

$562.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $562.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 9"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LN236-P5
1400 lb.
3
36"
24"
35"
9"
5"
1-1/4"

$646.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $646.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 9"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
LN248-P5
1400 lb.
3
48"
24"
35"
9"
5"
1-1/4"

$758.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $758.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 9"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
GK130-P6
2400 lb.
2
30"
18"
36"
14"
6"
2"

$482.50 / each

Enter location to check availability
Catalog Page #  1444 

Price $482.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 14"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NS130-P6
2400 lb.
2
30"
18"
36"
16"
6"
2"

$531.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $531.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NT130-P6
2400 lb.
2
30"
18"
36"
22"
6"
2"

$482.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $482.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NK130-P6
2400 lb.
2
30"
18"
39"
16"
6"
2"

$563.50 / each

Enter location to check availability
Catalog Page #  NA

Price $563.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
GK230-P6
2400 lb.
2
30"
24"
36"
14"
6"
2"

$542.00 / each

Enter location to check availability
Catalog Page #  NA

Price $542.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 14"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NS230-P6
2400 lb.
2
30"
24"
36"
16"
6"
2"

$605.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $605.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NT230-P6
2400 lb.
2
30"
24"
36"
22"
6"
2"

$529.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $529.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NK230-P6
2400 lb.
2
30"
24"
39"
16"
6"
2"

$634.00 / each

Enter location to check availability
Catalog Page #  NA

Price $634.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
GK136-P6
2400 lb.
2
36"
18"
36"
14"
6"
2"

$517.00 / each

Enter location to check availability
Catalog Page #  NA

Price $517.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 14"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NS136-P6
2400 lb.
2
36"
18"
36"
16"
6"
2"

$566.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $566.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NT136-P6
2400 lb.
2
36"
18"
36"
22"
6"
2"

$498.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $498.25 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NK136-P6
2400 lb.
2
36"
18"
39"
16"
6"
2"

$600.50 / each

Enter location to check availability
Catalog Page #  NA

Price $600.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
GK236-P6
2400 lb.
2
36"
24"
36"
14"
6"
2"

$575.50 / each

Enter location to check availability
Catalog Page #  1444 

Price $575.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 14"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NS236-P6
2400 lb.
2
36"
24"
36"
16"
6"
2"

$654.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $654.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NT236-P6
2400 lb.
2
36"
24"
36"
22"
6"
2"

$566.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $566.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NK236-P6
2400 lb.
2
36"
24"
39"
16"
6"
2"

$681.00 / each

Enter location to check availability
Catalog Page #  NA

Price $681.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
GK248-P6
2400 lb.
2
48"
24"
36"
14"
6"
2"

$611.50 / each

Enter location to check availability
Catalog Page #  NA

Price $611.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 14"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NS248-P6
2400 lb.
2
48"
24"
36"
16"
6"
2"

$758.50 / each

Enter location to check availability
Catalog Page #  NA

Price $758.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NT248-P6
2400 lb.
2
48"
24"
36"
22"
6"
2"

$663.50 / each

Enter location to check availability
Catalog Page #  NA

Price $663.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 22"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NK248-P6
2400 lb.
2
48"
24"
39"
16"
6"
2"

$786.00 / each

Enter location to check availability
Catalog Page #  NA

Price $786.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 39"
  • Distance Between Shelves 16"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NR130-P6
2400 lb.
3
30"
18"
36"
9"
6"
2"

$586.00 / each

Enter location to check availability
Catalog Page #  NA

Price $586.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 9"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NR230-P6
2400 lb.
3
30"
24"
36"
9"
6"
2"

$657.50 / each

Enter location to check availability
Catalog Page #  NA

Price $657.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 9"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NR136-P6
2400 lb.
3
36"
18"
36"
9"
6"
2"

$622.00 / each

Enter location to check availability
Catalog Page #  NA

Price $622.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 36"
  • Distance Between Shelves 9"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NR236-P6
2400 lb.
3
36"
24"
36"
9"
6"
2"

$708.50 / each

Enter location to check availability
Catalog Page #  NA

Price $708.50 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 9"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
NR248-P6
2400 lb.
3
48"
24"
36"
9"
6"
2"

$820.00 / each

Enter location to check availability
Catalog Page #  NA

Price $820.00 / each

Technical Specs

  • Item Welded Deep Shelf Utility Cart
  • Load Capacity 2400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 36"
  • Distance Between Shelves 9"
  • Caster Dia. 6"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms