Ventilated Storage Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ventilated Storage Cabinet

JAMCO

Technical Specs

  • Item:Ventilated Storage Cabinet 
  • Door Type:Ventilated 
  • Cabinet Color:Black 
  • Assembly:Assembled 
  • Gauge:12 
  • Overall Depth:24" 
Price:$700-$800 
Overall Height
Please Select
Overall Width
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #Overall HeightOverall WidthAvailabilityPrice Qty
18H04554"36"

Item ships within 8 business days from supplier

$733.50 / each

18H04666"24"

Item ships within 8 business days from supplier

$760.50 / each

Adding More Products