Skip Content

 
Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stock Cart

Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Type
Please Select
Caster Material
Please Select
Construction
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
205 Products
Compare /
Item #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Caster Material
Construction
Price
Qty
Please use Qty box to add item(s) to cart.
ZL236-U5-AS
Linen Cart
600 lb.
40"
23"
47"
(4) Swivel
Thermorubber
Welded Stainless Steel

$728.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $728.50 / each

Technical Specs

  • Item Linen Cart
  • Load Capacity 600 lb.
  • Overall Length 40"
  • Overall Width 23"
  • Overall Height 47"
  • Caster Type (4) Swivel
  • Caster Material Thermorubber
  • Construction Welded Stainless Steel
ZL248-U4-AS
Linen Cart
600 lb.
52"
23"
47"
(4) Swivel
Thermorubber
Welded Stainless Steel

$826.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $826.50 / each

Technical Specs

  • Item Linen Cart
  • Load Capacity 600 lb.
  • Overall Length 52"
  • Overall Width 23"
  • Overall Height 47"
  • Caster Type (4) Swivel
  • Caster Material Thermorubber
  • Construction Welded Stainless Steel
SE230-P6 GP
Reinforced Service Cart
2400 lb.
36"
25"
36"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$438.75 / each

Enter location to check availability
Catalog Page #  NA

Price $438.75 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 2400 lb.
  • Overall Length 36"
  • Overall Width 25"
  • Overall Height 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SE448-P6 GP
Reinforced Service Cart
2400 lb.
54"
37"
36"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$635.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $635.50 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 2400 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SE460-P6 GP
Reinforced Service Cart
2400 lb.
66"
37"
36"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$666.00 / each

Enter location to check availability
Catalog Page #  NA

Price $666.00 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 2400 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SD236-P8 GP
Reinforced Service Cart
4800 lb.
42"
25"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$580.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $580.00 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SD248-P8 GP
Reinforced Service Cart
4800 lb.
54"
25"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$619.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $619.50 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SD348-P8 GP
Reinforced Service Cart
4800 lb.
54"
31"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$662.00 / each

Enter location to check availability
Catalog Page #  1441 

Price $662.00 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SD360-P8 GP
Reinforced Service Cart
4800 lb.
66"
31"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $709.00 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
SD460-P8 GP
Reinforced Service Cart
4800 lb.
66"
37"
38"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$769.50 / each

Enter location to check availability
Catalog Page #  NA

Price $769.50 / each

Technical Specs

  • Item Reinforced Service Cart
  • Load Capacity 4800 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 38"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HS248-P6
Rod Truck
3000 lb.
51"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$981.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $981.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HS348-P6
Rod Truck
3000 lb.
51"
31"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,077.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,077.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HS260-P6
Rod Truck
3000 lb.
63"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,036.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,036.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HS360-P6
Rod Truck
3000 lb.
63"
31"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,145.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,145.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CG236 P5
Stock Cart
1400 lb.
42"
25"
67"
(2) Rigid, (2) Swivel
Polyolefin
Welded Steel

$673.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $673.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1400 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 67"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Construction Welded Steel
CG248 P5
Stock Cart
1400 lb.
54"
25"
67"
(2) Rigid, (2) Swivel
Polyolefin
Welded Steel

$715.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $715.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1400 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 67"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Construction Welded Steel
CG348-P5
Stock Cart
1400 lb.
54"
31"
67"
(2) Rigid, (2) Swivel
Polyolefin
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1400 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 67"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Construction Welded Steel
CG360 P5
Stock Cart
1400 lb.
66"
31"
67"
(2) Rigid, (2) Swivel
Polyolefin
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 1400 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 67"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Construction Welded Steel
CC136-R6
Stock Cart
2000 lb.
42"
19"
48"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$451.25 / each

Enter location to check availability
Catalog Page #  NA

Price $451.25 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CD136-R6
Stock Cart
2000 lb.
42"
19"
60"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$556.50 / each

Enter location to check availability
Catalog Page #  NA

Price $556.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CD136-P6
Stock Cart
2000 lb.
42"
19"
60"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$556.50 / each

Enter location to check availability
Catalog Page #  NA

Price $556.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC236-R6
Stock Cart
2000 lb.
42"
25"
48"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$558.50 / each

Enter location to check availability
Catalog Page #  NA

Price $558.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CC248-R6
Stock Cart
2000 lb.
54"
25"
48"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$620.50 / each

Enter location to check availability
Catalog Page #  NA

Price $620.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CC360-R6
Stock Cart
2000 lb.
66"
31"
48"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$744.50 / each

Enter location to check availability
Catalog Page #  NA

Price $744.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CC136-P6
Stock Cart
3000 lb.
42"
19"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$451.25 / each

Enter location to check availability
Catalog Page #  1442 

Price $451.25 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CE136-P6
Stock Cart
3000 lb.
42"
19"
68"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$728.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $728.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 68"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CF136-P6
Stock Cart
3000 lb.
42"
19"
72"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 19"
  • Overall Height 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC236-P6
Stock Cart
3000 lb.
42"
25"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$558.50 / each

Enter location to check availability
Catalog Page #  NA

Price $558.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HD236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$976.50 / each

Enter location to check availability
Catalog Page #  NA

Price $976.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
ED236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DD236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$891.50 / each

Enter location to check availability
Catalog Page #  NA

Price $891.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DC236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$780.50 / each

Enter location to check availability
Catalog Page #  NA

Price $780.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
EC236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$728.50 / each

Enter location to check availability
Catalog Page #  NA

Price $728.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CZ236-P6
Stock Cart
3000 lb.
42"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$728.50 / each

Enter location to check availability
Catalog Page #  NA

Price $728.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CD236-R6
Stock Cart
3000 lb.
42"
25"
60"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$580.00 / each

Enter location to check availability
Catalog Page #  NA

Price $580.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CD236-P6
Stock Cart
3000 lb.
42"
25"
60"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$580.00 / each

Enter location to check availability
Catalog Page #  1442 

Price $580.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CE236-P6
Stock Cart
3000 lb.
42"
25"
68"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$662.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $662.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 68"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CF236-P6-GP
Stock Cart
3000 lb.
42"
25"
72"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$813.50 / each

Enter location to check availability
Catalog Page #  NA

Price $813.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC336-P6
Stock Cart
3000 lb.
42"
31"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$685.50 / each

Enter location to check availability
Catalog Page #  NA

Price $685.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 31"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CD336-P6
Stock Cart
3000 lb.
42"
31"
60"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 31"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CE336-P6
Stock Cart
3000 lb.
42"
31"
68"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$919.00 / each

Enter location to check availability
Catalog Page #  NA

Price $919.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 31"
  • Overall Height 68"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CF336-P6
Stock Cart
3000 lb.
42"
31"
72"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$990.50 / each

Enter location to check availability
Catalog Page #  NA

Price $990.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 31"
  • Overall Height 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC148-P6
Stock Cart
3000 lb.
54"
19"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$604.00 / each

Enter location to check availability
Catalog Page #  NA

Price $604.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 19"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CD148-P6
Stock Cart
3000 lb.
54"
19"
60"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$694.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $694.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 19"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CE148-P6
Stock Cart
3000 lb.
54"
19"
68"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 19"
  • Overall Height 68"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CF148-P6
Stock Cart
3000 lb.
54"
19"
72"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$912.50 / each

Enter location to check availability
Catalog Page #  NA

Price $912.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 19"
  • Overall Height 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC248-P6
Stock Cart
3000 lb.
54"
25"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$620.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $620.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
EC248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$780.50 / each

Enter location to check availability
Catalog Page #  NA

Price $780.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CZ248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$810.00 / each

Enter location to check availability
Catalog Page #  NA

Price $810.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HD248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,025.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
ED248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$845.50 / each

Enter location to check availability
Catalog Page #  NA

Price $845.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DD248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$950.00 / each

Enter location to check availability
Catalog Page #  NA

Price $950.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DC248-P6
Stock Cart
3000 lb.
54"
25"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$833.50 / each

Enter location to check availability
Catalog Page #  NA

Price $833.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CD248-R6
Stock Cart
3000 lb.
54"
25"
60"
(2) Rigid, (2) Swivel
Mold-On Rubber
Welded Steel

$640.50 / each

Enter location to check availability
Catalog Page #  NA

Price $640.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Mold-On Rubber
  • Construction Welded Steel
CD248-P6
Stock Cart
3000 lb.
54"
25"
60"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$640.50 / each

Enter location to check availability
Catalog Page #  NA

Price $640.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 60"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CE248-P6
Stock Cart
3000 lb.
54"
25"
68"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$728.50 / each

Enter location to check availability
Catalog Page #  1442 

Price $728.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 68"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CF248-P6-GP
Stock Cart
3000 lb.
54"
25"
72"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$896.50 / each

Enter location to check availability
Catalog Page #  NA

Price $896.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 72"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
CC348-P6
Stock Cart
3000 lb.
54"
31"
48"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$744.50 / each

Enter location to check availability
Catalog Page #  NA

Price $744.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 48"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC348-P6
Stock Cart
3000 lb.
54"
31"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,025.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DD348-P6
Stock Cart
3000 lb.
54"
31"
57"
(2) Rigid, (2) Swivel
Phenolic
Welded Steel

$1,025.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More