Skip Content

 
Sloped 3 Sided Rod Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sloped 3 Sided Rod Truck

Technical Specs

  • Item Rod Truck 
  • Load Capacity 3000 lb. 
  • Overall Height 57" 
  • Caster Material Phenolic 
  • Construction Welded Steel 
Overall Length
Please Select
Overall Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
HT248-P6
51"
25"
(2) Rigid, (2) Swivel

$912.50 / each

Enter location to check availability
Catalog Page #  1438 

Price $912.50 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR248-P6-GP
51"
25"
(2) Rigid, (2) Swivel

$1,017.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,017.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR248-P6-F6-GP
51"
25"
(2) Rigid, (2) Swivel with Floor Lock

$1,077.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,077.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
  • Caster Material Phenolic
  • Construction Welded Steel
HT348-P6
51"
31"
(2) Rigid, (2) Swivel

$976.50 / each

Enter location to check availability
Catalog Page #  1438 

Price $976.50 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR348-P6-GP
51"
31"
(2) Rigid, (2) Swivel

$1,104.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,104.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR348-P6-F6-GP
51"
31"
(2) Rigid, (2) Swivel with Floor Lock

$1,187.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,187.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 51"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
  • Caster Material Phenolic
  • Construction Welded Steel
HT260-P6
63"
25"
(2) Rigid, (2) Swivel

$964.50 / each

Enter location to check availability
Catalog Page #  NA

Price $964.50 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HT360-P6
63"
31"
(2) Rigid, (2) Swivel

$1,025.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,025.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR360-P6-GP
63"
31"
(2) Rigid, (2) Swivel

$1,203.00 / each

Enter location to check availability
Catalog Page #  1438 

Price $1,203.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HR360-P6-F6-GP
63"
31"
(2) Rigid, (2) Swivel with Floor Lock

$1,272.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,272.00 / each

Technical Specs

  • Item Rod Truck
  • Load Capacity 3000 lb.
  • Overall Length 63"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel with Floor Lock
  • Caster Material Phenolic
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms