Skip Content

Paints and Inks Cabinet,18 Gal.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Paints and Inks Cabinet, 18 Gal., Red

Price $695.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19T261
  • Mfr. Model # BN18
  • UNSPSC # 46182302
  • Catalog Page # N/A
  • Shipping Weight 178.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Capacity 18 gal.
  • Door Type Self-Closing
  • Number of Doors 1
  • Color Red
  • Height 35"
  • Width 23"
  • Depth 18"
  • Door Opening Height 29-3/4"
  • Door Opening Width 20-1/8"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 2
  • Additional Shelf GS123
  • Sump Capacity 2.91 gal.
  • Standards OSHA, NFPA Code 30, FM, UFC 79
  • Includes All Welded Double Wall 18 ga. Construction with 1-1/2" Insulating Air Space, 2" Leakproof Sill to Contain Leaks, Lockable Flush Mounted Handle with (2) Keys, Door Has (3) Point Locking System and Radius Edges, Door is Double Walled (14 ga. Outside and 18 ga. Inside), 4" Heavy Duty Weld Hinges with Brass Pins, Galvanized Steel Shelves Adjust On 2-1/2" Centers, Twin 2" Flame Arrester Vents, Adjustable Leveling Feet, Safety Signage In Large Red Letters, Grounding Connector, Self Close Door Shuts, Indexes and Latches Automatically As Fusible Link Melts Under Fire Conditions At 165 Degrees , Concealed Self Closing Mechanism, Chemical Storage Maximum is Class I and II 60 gal. and Class III 120 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.