Skip Content

 
Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Platform Truck


Item
Please Select
Load Capacity
Please Select
Deck Material
Please Select
Deck L x W
Please Select
Handle Type
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
180 Products
Compare /
Product #
Mfr.
Model #
Item
Load Capacity
Deck Material
Deck L x W
Handle Type
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
VM248-P7
Deep Box Platform Truck
2000 lb.
Steel
48" x 24"
Removable, Tubular
39"

$732.50 / each

Enter location to check availability
Catalog Page #  NA

Price $732.50 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VJ248-P7-GP
Deep Box Platform Truck
2000 lb.
Steel
48" x 24"
Removable, Tubular
39"

$459.00 / each

Enter location to check availability
Catalog Page #  NA

Price $459.00 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VL248-P7
Deep Box Platform Truck
2000 lb.
Steel
48" x 24"
Removable, Tubular
39"

$434.00 / each

Enter location to check availability
Catalog Page #  NA

Price $434.00 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VJ348-P7-GP
Deep Box Platform Truck
2000 lb.
Steel
48" x 30"
Removable, Tubular
39"

$545.00 / each

Enter location to check availability
Catalog Page #  NA

Price $545.00 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VJ260-P7-GP
Deep Box Platform Truck
2000 lb.
Steel
60" x 24"
Removable, Tubular
39"

$492.25 / each

Enter location to check availability
Catalog Page #  NA

Price $492.25 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VM360-P7
Deep Box Platform Truck
2000 lb.
Steel
60" x 30"
Removable, Tubular
39"

$802.50 / each

Enter location to check availability
Catalog Page #  NA

Price $802.50 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VL360-P7
Deep Box Platform Truck
2000 lb.
Steel
60" x 30"
Removable, Tubular
39"

$571.50 / each

Enter location to check availability
Catalog Page #  NA

Price $571.50 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
VJ360-P7-GP
Deep Box Platform Truck
2000 lb.
Steel
60" x 30"
Removable, Tubular
39"

$583.00 / each

Enter location to check availability
Catalog Page #  NA

Price $583.00 / each

Technical Specs

  • Item Deep Box Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
DG348-P7
Divider Truck
1800 lb.
Steel
48" x 30"
Removable, Tubular
45"

$797.00 / each

Enter location to check availability
Catalog Page #  NA

Price $797.00 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 45"
DG448-P7
Divider Truck
1800 lb.
Steel
48" x 36"
Removable, Tubular
45"

$838.00 / each

Enter location to check availability
Catalog Page #  NA

Price $838.00 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 48" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 45"
DG260-P7
Divider Truck
1800 lb.
Steel
60" x 24"
Removable, Tubular
45"

$815.00 / each

Enter location to check availability
Catalog Page #  NA

Price $815.00 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 45"
DG460-P7
Divider Truck
1800 lb.
Steel
60" x 36"
Removable, Tubular
45"

$940.50 / each

Enter location to check availability
Catalog Page #  NA

Price $940.50 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 45"
DG272-P7
Divider Truck
1800 lb.
Steel
72" x 24"
Removable, Tubular
45"

$917.50 / each

Enter location to check availability
Catalog Page #  NA

Price $917.50 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 72" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 45"
DG372-P7
Divider Truck
1800 lb.
Steel
72" x 30"
Removable, Tubular
45"

$976.00 / each

Enter location to check availability
Catalog Page #  NA

Price $976.00 / each

Technical Specs

  • Item Divider Truck
  • Load Capacity 1800 lb.
  • Deck Material Steel
  • Deck L x W 72" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 45"
SY248-P7
Ergonomic Platform Truck
2000 lb.
Steel
48" x 24"
Removable, Tubular
41"

$443.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $443.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41"
AS248-P7
Ergonomic Platform Truck
2000 lb.
Steel
48" x 24"
Removable, Tubular
41 to 47"

$534.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $534.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
SY360-P7
Ergonomic Platform Truck
2000 lb.
Steel
60" x 30"
Removable, Tubular
41"

$502.50 / each

Enter location to check availability
Catalog Page #  1457 

Price $502.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41"
AS360-P7
Ergonomic Platform Truck
2000 lb.
Steel
60" x 30"
Removable, Tubular
41 to 47"

$596.00 / each

Enter location to check availability
Catalog Page #  1457 

Price $596.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
EL248-N7
High Deck Platform Truck
2500 lb.
Steel
48" x 24"
Removable, Tubular
35"

$566.50 / each

Enter location to check availability
Catalog Page #  NA

Price $566.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EU248-N7
High Deck Platform Truck
2500 lb.
Steel
48" x 24"
Removable, Tubular
35"

$846.50 / each

Enter location to check availability
Catalog Page #  NA

Price $846.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EL360-N7
High Deck Platform Truck
2500 lb.
Steel
60" x 30"
Removable, Tubular
35"

$666.50 / each

Enter location to check availability
Catalog Page #  NA

Price $666.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EU360-N7
High Deck Platform Truck
2500 lb.
Steel
60" x 30"
Removable, Tubular
35"

$955.50 / each

Enter location to check availability
Catalog Page #  NA

Price $955.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EL460-N7
High Deck Platform Truck
2500 lb.
Steel
60" x 36"
Removable, Tubular
35"

$713.00 / each

Enter location to check availability
Catalog Page #  NA

Price $713.00 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EU460-N7
High Deck Platform Truck
2500 lb.
Steel
60" x 36"
Removable, Tubular
35"

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 35"
EZ248-N7
High Deck Platform Truck
2500 lb.
Wood Capped Steel
48" x 24"
Removable, Tubular
36"

$735.50 / each

Enter location to check availability
Catalog Page #  NA

Price $735.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Wood Capped Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 36"
EZ360-N7
High Deck Platform Truck
2500 lb.
Wood Capped Steel
60" x 30"
Removable, Tubular
36"

$923.50 / each

Enter location to check availability
Catalog Page #  NA

Price $923.50 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Wood Capped Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 36"
EZ460-N7
High Deck Platform Truck
2500 lb.
Wood Capped Steel
60" x 36"
Removable, Tubular
36"

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Item High Deck Platform Truck
  • Load Capacity 2500 lb.
  • Deck Material Wood Capped Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 36"
PA136-Z8
Instrument Platform Truck
1200 lb.
Steel
36" x 18"
Removable, Tubular
42"

$442.50 / each

Enter location to check availability
Catalog Page #  NA

Price $442.50 / each

Technical Specs

  • Item Instrument Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PA336-Z8
Instrument Platform Truck
1200 lb.
Steel
36" x 30"
Removable, Tubular
42"

$577.50 / each

Enter location to check availability
Catalog Page #  NA

Price $577.50 / each

Technical Specs

  • Item Instrument Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PA148-Z8
Instrument Platform Truck
1200 lb.
Steel
48" x 18"
Removable, Tubular
42"

$483.75 / each

Enter location to check availability
Catalog Page #  NA

Price $483.75 / each

Technical Specs

  • Item Instrument Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PA260-Z8
Instrument Platform Truck
1200 lb.
Steel
60" x 24"
Removable, Tubular
42"

$569.00 / each

Enter location to check availability
Catalog Page #  NA

Price $569.00 / each

Technical Specs

  • Item Instrument Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
XP130-U5
Platform Truck
1200 lb.
Stainless Steel
30" x 18"
Removable, Tubular
39"

$575.50 / each

Enter location to check availability
Catalog Page #  NA

Price $575.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 30" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 39"
YP130-U5
Platform Truck
1200 lb.
Stainless Steel
30" x 18"
Removable, Tubular
39"

$747.00 / each

Enter location to check availability
Catalog Page #  NA

Price $747.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 30" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP130-N8
Platform Truck
1200 lb.
Stainless Steel
30" x 18"
Removable, Tubular
42"

$751.50 / each

Enter location to check availability
Catalog Page #  NA

Price $751.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 30" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 42"
XP136-S5
Platform Truck
1200 lb.
Stainless Steel
36" x 18"
Removable, Tubular
39"

$630.00 / each

Enter location to check availability
Catalog Page #  1455 

Price $630.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP136-U5
Platform Truck
1200 lb.
Stainless Steel
36" x 18"
Removable, Tubular
39"

$639.00 / each

Enter location to check availability
Catalog Page #  NA

Price $639.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 39"
YP136-U5
Platform Truck
1200 lb.
Stainless Steel
36" x 18"
Removable, Tubular
39"

$691.50 / each

Enter location to check availability
Catalog Page #  NA

Price $691.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP236-S5
Platform Truck
1200 lb.
Stainless Steel
36" x 24"
Removable, Tubular
39"

$684.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $684.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP236-U5
Platform Truck
1200 lb.
Stainless Steel
36" x 24"
Removable, Tubular
39"

$596.00 / each

Enter location to check availability
Catalog Page #  NA

Price $596.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
YP236-U5
Platform Truck
1200 lb.
Stainless Steel
36" x 24"
Removable, Tubular
39"

$746.50 / each

Enter location to check availability
Catalog Page #  NA

Price $746.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP236-N8
Platform Truck
1200 lb.
Stainless Steel
36" x 24"
Removable, Tubular
42"

$818.50 / each

Enter location to check availability
Catalog Page #  NA

Price $818.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
YP248-U5
Platform Truck
1200 lb.
Stainless Steel
48" x 24"
Removable, Tubular
39"

$788.00 / each

Enter location to check availability
Catalog Page #  NA

Price $788.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP248-S5
Platform Truck
1200 lb.
Stainless Steel
48" x 24"
Removable, Tubular
39"

$722.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $722.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP248-U5
Platform Truck
1200 lb.
Stainless Steel
48" x 24"
Removable, Tubular
39"

$651.00 / each

Enter location to check availability
Catalog Page #  NA

Price $651.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP248-N8
Platform Truck
1200 lb.
Stainless Steel
48" x 24"
Removable, Tubular
42"

$878.50 / each

Enter location to check availability
Catalog Page #  NA

Price $878.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
YP348-U5
Platform Truck
1200 lb.
Stainless Steel
48" x 30"
Removable, Tubular
39"

$949.50 / each

Enter location to check availability
Catalog Page #  NA

Price $949.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
YP360-U5
Platform Truck
1200 lb.
Stainless Steel
60" x 30"
Removable, Tubular
39"

$898.50 / each

Enter location to check availability
Catalog Page #  NA

Price $898.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP360-U5
Platform Truck
1200 lb.
Stainless Steel
60" x 30"
Removable, Tubular
39"

$784.50 / each

Enter location to check availability
Catalog Page #  NA

Price $784.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP360-S5
Platform Truck
1200 lb.
Stainless Steel
60" x 30"
Removable, Tubular
39"

$826.50 / each

Enter location to check availability
Catalog Page #  1455 

Price $826.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 39"
XP360-N8
Platform Truck
1200 lb.
Stainless Steel
60" x 30"
Removable, Tubular
42"

$1,025.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,025.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Stainless Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PU236 Z8
Platform Truck
1200 lb.
Steel
36" x 24"
Removable, Tubular
42"

$364.25 / each

Enter location to check availability
Catalog Page #  NA

Price $364.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN336-Z8
Platform Truck
1200 lb.
Steel
36" x 30"
Removable, Tubular
42"

$495.25 / each

Enter location to check availability
Catalog Page #  NA

Price $495.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 36" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN148-Z8
Platform Truck
1200 lb.
Steel
48" x 18"
Removable, Tubular
42"

$410.25 / each

Enter location to check availability
Catalog Page #  NA

Price $410.25 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 18"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PU248 Z8
Platform Truck
1200 lb.
Steel
48" x 24"
Removable, Tubular
42"

$386.50 / each

Enter location to check availability
Catalog Page #  NA

Price $386.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN348-Z8
Platform Truck
1200 lb.
Steel
48" x 30"
Removable, Tubular
42"

$513.00 / each

Enter location to check availability
Catalog Page #  NA

Price $513.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN448-Z8
Platform Truck
1200 lb.
Steel
48" x 36"
Removable, Tubular
42"

$557.50 / each

Enter location to check availability
Catalog Page #  NA

Price $557.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PU260 Z8
Platform Truck
1200 lb.
Steel
60" x 24"
Removable, Tubular
42"

$408.00 / each

Enter location to check availability
Catalog Page #  NA

Price $408.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PU360 Z8
Platform Truck
1200 lb.
Steel
60" x 30"
Removable, Tubular
42"

$525.50 / each

Enter location to check availability
Catalog Page #  NA

Price $525.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN460-Z8
Platform Truck
1200 lb.
Steel
60" x 36"
Removable, Tubular
42"

$601.50 / each

Enter location to check availability
Catalog Page #  NA

Price $601.50 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 36"
  • Handle Type Removable, Tubular
  • Overall Height 42"
PN272-Z8
Platform Truck
1200 lb.
Steel
72" x 24"
Removable, Tubular
42"

$504.00 / each

Enter location to check availability
Catalog Page #  NA

Price $504.00 / each

Technical Specs

  • Item Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 72" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 42"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More