Skip Content

 
Paint and Ink Safety Cabinet, Standard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paint and Ink Safety Cabinet, Standard

Technical Specs

  • Item Paint and Ink Safety Cabinet 
  • Safety Cabinet Type Standard 
  • Safety Cabinet Application Paint and Ink Cabinet 
  • Color Red 
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
18 Products
Compare /
Item #
Mfr.
Model #
Capacity
Door Type
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
BP12
12 gal.
Manual
22"
23"
18"
1

$536.00 / each

Enter location to check availability
Catalog Page #  NA

Price $536.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BN12
12 gal.
Self-Closing
22"
23"
18"
1

$623.50 / each

Enter location to check availability
Catalog Page #  NA

Price $623.50 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BP120
120 gal.
Manual
65"
43"
34"

$1,405.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,405.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 34"
  • Finish Powder Coated
BN120
120 gal.
Self-Closing
65"
43"
34"

$1,611.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,611.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 34"
  • Finish Powder Coated
BP18
18 gal.
Manual
35"
23"
18"
1

$607.00 / each

Enter location to check availability
Catalog Page #  NA

Price $607.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BN18
18 gal.
Self-Closing
35"
23"
18"
1

$695.00 / each

Enter location to check availability
Catalog Page #  NA

Price $695.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BP24
24 gal.
Manual
44"
23"
18"
1

$723.50 / each

Enter location to check availability
Catalog Page #  NA

Price $723.50 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BN24
24 gal.
Self-Closing
44"
23"
18"
1

$813.50 / each

Enter location to check availability
Catalog Page #  NA

Price $813.50 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BP30
30 gal.
Manual
35"
34"
18"
2

$763.50 / each

Enter location to check availability
Catalog Page #  NA

Price $763.50 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 35"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BN30
30 gal.
Self-Closing
35"
34"
18"
2

$916.00 / each

Enter location to check availability
Catalog Page #  NA

Price $916.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 35"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BP36
36 gal.
Manual
65"
23"
18"
1

$856.00 / each

Enter location to check availability
Catalog Page #  NA

Price $856.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 36 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BN36
36 gal.
Self-Closing
65"
23"
18"
1

$945.00 / each

Enter location to check availability
Catalog Page #  NA

Price $945.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 36 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BP48
48 gal.
Manual
44"
43"
18"

$864.50 / each

Enter location to check availability
Catalog Page #  NA

Price $864.50 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 48 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BN48
48 gal.
Self-Closing
44"
43"
18"

$1,137.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,137.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 48 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 44"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BP72
72 gal.
Manual
65"
43"
18"

$1,027.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,027.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 72 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BN72
72 gal.
Self-Closing
65"
43"
18"

$1,287.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,287.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 72 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BP96
96 gal.
Manual
65"
34"
34"
2

$1,359.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,359.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Manual
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
BN96
96 gal.
Self-Closing
65"
34"
34"
2

$1,508.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,508.00 / each

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Capacity 96 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Door Type Self-Closing
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More