Skip Content

Mobile Stakes Table,1400 lb.,36 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Stakes Table, 1400 lb., 36 In.L

Price $318.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16C126
  • Mfr. Model # EY136-P5
  • UNSPSC # 24101504
  • Catalog Page # 1582
  • Shipping Weight 148.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mobile Stakes Table
  • Load Capacity 1400 lb.
  • Material Welded Steel
  • Gauge 12
  • Finish Powder Coated
  • Color Gray
  • Overall Length 37"
  • Overall Width 18"
  • Overall Height 48"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyolefin
  • Capacity per Shelf 700 lb.
  • Distance Between Shelves 20"
  • Shelf Length 36"
  • Shelf Width 18"
  • Includes 4 Stakes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Transporter Carts w/Corner Retainers
• 5" x 1-1/4" urethane casters (2 rigid, 2 swivel) Load capacity: 1200 lb.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.