Skip Content

Mobile Sloped Bin Shelving, 2000 lb. Load Capacity, Total Number of Bins 58 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Sloped Bin Shelving, 2000 lb. Load Capacity, Total Number of Bins 58

Price $1,015.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16C698
  • Mfr. Model # RB336-U6
  • UNSPSC # 24101501
  • Catalog Page # 1447
  • Shipping Weight 300.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-welded construction with a powder-coated finish. All units include 58 total bins: 16 small bins (4-1/8”W x 11-5/8”D x 4”H), 20 medium bins (6-5/8”W x 11-5/8”D x 4”H), 16 large bins (8-3.8”W x 11-5/8”D x 4”H), and 6 big bins (11-1/8”W x 11-5/8”D x 4”H).
 Mobile unit features 2 rigid and 2 swivel bolt-on casters for mobility.

View More

Technical Specs

  • Item Mobile Sloped Bin Shelving
  • Overall Depth 30"
  • Overall Width 36"
  • Overall Height 66"
  • Bin Type Shelf Bin
  • Bin Depth 11-5/8"
  • Bin Width (16) 4-1/8", (20) 6-5/8", (16) 8-1/8", (6) 11-1/8"
  • Bin Height 4"
  • Shelf Width 30"
  • Number of Shelves 12
  • Total Number of Bins 58
  • Load Capacity 2000 lb.
  • Capacity per Shelf 150 lb.
  • Color Gray
  • Bin Color Yellow
  • Finish Powder Coated
  • Includes (16) Small Bins, (20) Medium Bins, (16) Large Bins, (6) Big Bins
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.