Skip Content

 
Mesh Security Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mesh Security Truck


Technical Specs

  • ItemMesh Security Truck 
  • Overall Height57" 
  • Caster Type(2) Rigid, (2) Swivel 
  • Caster MaterialPhenolic 
Load Capacity
Please Select
Overall Width
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Overall Width
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
VE248-P6
2000 lb.
24"
48"

$1,567.00 / each

Enter location to check availability
Mesh Security Truck,2000 lb.,48 In.L
Catalog Page #  NA

Price $1,567.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity2000 lb.
  • Overall Height57"
  • Overall Width24"
  • Overall Length48"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD248-P6
3000 lb.
24"
48"

$1,567.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,48 In.L
Catalog Page #  NA

Price $1,567.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width24"
  • Overall Length48"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD260-P6
3000 lb.
24"
60"

$1,759.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,60 In.L
Catalog Page #  NA

Price $1,759.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width24"
  • Overall Length60"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD348-P6
3000 lb.
30"
48"

$1,724.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,48 In.L
Catalog Page #  NA

Price $1,724.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width30"
  • Overall Length48"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD360-P6
3000 lb.
30"
60"

$1,824.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,60 In.L
Catalog Page #  NA

Price $1,824.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width30"
  • Overall Length60"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD448-P6
3000 lb.
36"
48"

$1,806.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,48 In.L
Catalog Page #  NA

Price $1,806.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width36"
  • Overall Length48"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
VD460-P6
3000 lb.
36"
60"

$1,936.00 / each

Enter location to check availability
Mesh Security Truck,3000 lb.,60 In.L
Catalog Page #  NA

Price $1,936.00 / each

Technical Specs

  • ItemMesh Security Truck
  • Load Capacity3000 lb.
  • Overall Height57"
  • Overall Width36"
  • Overall Length60"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialPhenolic
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More