Skip Content

Instrument Cart,1200 lb.,2 Shelves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Instrument Cart, 1200 lb., 2 Shelves

Price $813.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16A825
  • Mfr. Model # AD248-Z8
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 224.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInstrument Cart
  • Load Capacity1200 lb.
  • Cart MaterialSteel
  • Top MaterialVinyl
  • Gauge12
  • FinishPowder Coat
  • ColorGray
  • Overall Length54"
  • Overall Width25"
  • Overall Height43"
  • Number of Shelves2
  • Caster Type(2) Rigid, (2) Swivel
  • Caster Dia.8"
  • Caster Width3"
  • Caster MaterialSemi-Pneumatic
  • Capacity per Shelf600 lb.
  • Distance Between Shelves11"
  • Shelf Length48"
  • Shelf Width24"
  • Lip Heightflush top, 1-1/2" bottom
  • HandleRaised Offset
  • Number of Drawers1
  • Drawer Width16"
  • Drawer Depth20"
  • Drawer Height5"
  • IncludesDrawer with Keys

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.