Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

General Purpose Panel Truck


Technical Specs

  • ItemGeneral Purpose Panel Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
10 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
TF831-P5-AS
1400 lb.
31"
28"
35"
(4) Swivel

$283.75 / each

Enter location to check availability
General Purpose Panel Truck,28 In. W
Catalog Page #  1599 

Price $283.75 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity1400 lb.
  • Overall Length31"
  • Overall Width28"
  • Overall Height35"
  • Caster Wheel Type(4) Swivel
TG831-P5-AS
1400 lb.
31"
28"
35"
(4) Swivel

$314.00 / each

Enter location to check availability
General Purpose Panel Truck,1400 lb.
Catalog Page #  1599 

Price $314.00 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity1400 lb.
  • Overall Length31"
  • Overall Width28"
  • Overall Height35"
  • Caster Wheel Type(4) Swivel
TY831-U7
2000 lb.
31"
28"
36"
(4) Swivel

$417.75 / each

Enter location to check availability
General Purpose Panel Truck,2000 lb.
Catalog Page #  1599 

Price $417.75 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length31"
  • Overall Width28"
  • Overall Height36"
  • Caster Wheel Type(4) Swivel
PF236-P7
2000 lb.
36"
24"
45"
(2) Swivel, (2) Rigid

$473.75 / each

Enter location to check availability
General Purpose Panel Truck,36 In. L
Catalog Page #  NA

Price $473.75 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width24"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PF336-P7
2000 lb.
36"
30"
45"
(2) Swivel, (2) Rigid

$508.50 / each

Enter location to check availability
General Purpose Panel Truck,36 In. L
Catalog Page #  NA

Price $508.50 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length36"
  • Overall Width30"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PF248-P7
2000 lb.
48"
24"
45"
(2) Swivel, (2) Rigid

$493.75 / each

Enter location to check availability
General Purpose Panel Truck,48 In. L
Catalog Page #  NA

Price $493.75 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PC248-P6
2000 lb.
48"
24"
57"
(2) Swivel, (2) Rigid

$447.25 / each

Enter location to check availability
General Purpose Panel Truck
Catalog Page #  1599 

Price $447.25 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width24"
  • Overall Height57"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PF348-P7
2000 lb.
48"
30"
45"
(2) Swivel, (2) Rigid

$526.00 / each

Enter location to check availability
General Purpose Panel Truck,48 In. L
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length48"
  • Overall Width30"
  • Overall Height45"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PC360-P6
2000 lb.
60"
30"
57"
(2) Swivel, (2) Rigid

$504.50 / each

Enter location to check availability
General Purpose Panel Truck,60 In. L
Catalog Page #  1599 

Price $504.50 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length60"
  • Overall Width30"
  • Overall Height57"
  • Caster Wheel Type(2) Swivel, (2) Rigid
PC472-P6
2000 lb.
72"
36"
57"
(2) Swivel, (2) Rigid

$567.00 / each

Enter location to check availability
General Purpose Panel Truck,72 In. L
Catalog Page #  NA

Price $567.00 / each

Technical Specs

  • ItemGeneral Purpose Panel Truck
  • Load Capacity2000 lb.
  • Overall Length72"
  • Overall Width36"
  • Overall Height57"
  • Caster Wheel Type(2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More