Skip Content

 
Flammable Liquid Safety Cabinet, Under Counter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Under Counter


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Under Counter 
  • Safety Cabinet Application Flammable Cabinet 
  • Color Yellow 
  • Height 35" 
  • Depth 22" 
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Width
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Width
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
BT12
12 gal.
Manual
24"
1

$698.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $698.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 24"
  • Depth 22"
  • Number of Doors 1
  • Finish Powder Coated
BK12
12 gal.
Self-Closing
24"
1

$801.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $801.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 24"
  • Depth 22"
  • Number of Doors 1
  • Finish Powder Coated
BT22
22 gal.
Manual
36"
2

$885.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $885.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 36"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BK22
22 gal.
Self-Closing
36"
2

$1,066.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,066.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 36"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BT30
30 gal.
Manual
48"
2

$974.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $974.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 48"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BK30
30 gal.
Self-Closing
48"
2

$1,155.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,155.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 48"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More