Skip Content

 
Flammable Liquid Safety Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet

Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Finish Powder Coated 
Capacity
Please Select
Safety Cabinet Type
Please Select
Safety Cabinet Application
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
62 Products
Compare /
Item #
Mfr.
Model #
Capacity
Safety Cabinet Type
Safety Cabinet Application
Door Type
Color
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
BY11
11 gal.
Stackable
Flammable Cabinet
Manual
Yellow
22"
34"
18"
2

$741.00 / each

Enter location to check availability
Catalog Page #  NA

Price $741.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 11 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 22"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
RC12
12 gal.
Slimline
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
35"
23"
18"
1

$702.00 / each

Enter location to check availability
Catalog Page #  NA

Price $702.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
RD12
12 gal.
Slimline
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
35"
23"
18"
1

$811.00 / each

Enter location to check availability
Catalog Page #  NA

Price $811.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BA12
12 gal.
Standard
Flammable Cabinet
Manual
Yellow
35"
23"
18"
1

$582.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $582.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BJ12
12 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
35"
23"
18"
1

$673.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $673.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BT12
12 gal.
Under Counter
Flammable Cabinet
Manual
Yellow
35"
24"
22"
1

$721.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $721.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 24"
  • Depth 22"
  • Number of Doors 1
  • Finish Powder Coated
BK12
12 gal.
Under Counter
Flammable Cabinet
Self-Closing
Yellow
35"
24"
22"
1

$828.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $828.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 24"
  • Depth 22"
  • Number of Doors 1
  • Finish Powder Coated
FM120
120 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
70"
59"
34"
2

$2,598.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $2,598.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
BM120
120 gal.
Standard
Flammable Cabinet
Manual
Yellow
65"
59"
34"
2

$2,169.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $2,169.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
RC2
120 gal.
Vertical Drum
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
65"
59"
34"
2

$2,404.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,404.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
BA18
18 gal.
Slimline
Flammable Cabinet
Manual
Yellow
44"
23"
18"
1

$703.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $703.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BJ18
18 gal.
Slimline
Flammable Cabinet
Self-Closing
Yellow
44"
23"
18"
1

$796.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $796.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
RG20
20 gal.
Wall Mount
Flammable Cabinet
Manual
Yellow
44"
34"
12"
2

$798.00 / each

Enter location to check availability
Catalog Page #  NA

Price $798.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 20 gal.
  • Safety Cabinet Type Wall Mount
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 34"
  • Depth 12"
  • Number of Doors 2
  • Finish Powder Coated
BM22
22 gal.
Standard
Flammable Cabinet
Manual
Yellow
35"
34"
18"
2

$751.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $751.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BS22
22 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
35"
34"
18"
2

$1,051.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,051.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BT22
22 gal.
Under Counter
Flammable Cabinet
Manual
Yellow
35"
36"
22"
2

$914.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $914.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 36"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BK22
22 gal.
Under Counter
Flammable Cabinet
Self-Closing
Yellow
35"
36"
22"
2

$1,101.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,101.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 22 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 36"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BA24
24 gal.
Slimline
Flammable Cabinet
Manual
Yellow
65"
23"
18"

$734.00 / each

Enter location to check availability
Catalog Page #  NA

Price $734.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 18"
  • Finish Powder Coated
BJ24
24 gal.
Slimline
Flammable Cabinet
Self-Closing
Yellow
65"
23"
18"

$842.50 / each

Enter location to check availability
Catalog Page #  NA

Price $842.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 18"
  • Finish Powder Coated
FM28
28 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
49"
34"
18"
2

$1,092.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,092.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 49"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS28
28 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
49"
34"
18"
2

$1,273.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,273.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 49"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BM28
28 gal.
Standard
Flammable Cabinet
Manual
Yellow
44"
34"
18"
2

$796.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $796.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BS28
28 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
44"
34"
18"
2

$1,121.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,121.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM30
30 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
49"
43"
18"
2

$1,109.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,109.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 49"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS30
30 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
49"
43"
18"
2

$1,294.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,294.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 49"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BM30
30 gal.
Standard
Flammable Cabinet
Manual
Yellow
44"
43"
18"

$1,209.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,209.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BS30
30 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
44"
43"
18"

$1,483.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,483.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
RC30
30 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
44"
43"
18"
2

$976.50 / each

Enter location to check availability
Catalog Page #  NA

Price $976.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
RD30
30 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
44"
43"
18"
2

$1,165.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,165.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 44"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BT30
30 gal.
Under Counter
Flammable Cabinet
Manual
Yellow
35"
48"
22"
2

$1,007.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,007.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 35"
  • Width 48"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
BK30
30 gal.
Under Counter
Flammable Cabinet
Self-Closing
Yellow
35"
48"
22"
2

$1,193.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,193.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 35"
  • Width 48"
  • Depth 22"
  • Number of Doors 2
  • Finish Powder Coated
FM44
44 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
70"
34"
18"
2

$1,270.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,270.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS44
44 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
70"
34"
18"
2

$1,456.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,456.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BM44
44 gal.
Standard
Flammable Cabinet
Manual
Yellow
65"
34"
18"
2

$934.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $934.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BS44
44 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
65"
34"
18"
2

$1,190.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,190.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM45
45 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
70"
43"
18"
2

$1,306.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,306.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS45
45 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
70"
43"
18"
2

$1,487.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,487.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BM45
45 gal.
Standard
Flammable Cabinet
Manual
Yellow
65"
43"
18"

$1,428.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,428.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
BS45
45 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
65"
43"
18"

$1,767.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,767.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 43"
  • Depth 18"
  • Finish Powder Coated
RC45
45 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
65"
43"
18"
2

$1,179.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,179.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
RD45
45 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
65"
43"
18"
2

$1,364.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,364.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BA06
6 gal.
Bench Top
Flammable Cabinet
Manual
Yellow
22"
23"
18"
1

$508.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $508.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BJ06
6 gal.
Bench Top
Flammable Cabinet
Self-Closing
Yellow
22"
23"
18"
1

$569.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $569.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BY06
6 gal.
Stackable
Flammable Cabinet
Manual
Yellow
22"
23"
18"
1

$601.50 / each

Enter location to check availability
Catalog Page #  NA

Price $601.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BY15
6 gal.
Stackable
Flammable Cabinet
Manual
Yellow
22"
43"
18"
2

$831.00 / each

Enter location to check availability
Catalog Page #  NA

Price $831.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 22"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BU06
6 gal.
Stackable
Flammable Cabinet
Self-Closing
Yellow
22"
23"
18"
1

$709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $709.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 22"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BU11
6 gal.
Stackable
Flammable Cabinet
Self-Closing
Yellow
22"
34"
18"
2

$924.50 / each

Enter location to check availability
Catalog Page #  NA

Price $924.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 22"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
BU15
6 gal.
Stackable
Flammable Cabinet
Self-Closing
Yellow
22"
43"
18"
2

$1,017.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,017.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 6 gal.
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 22"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM60
60 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
70"
34"
34"
2

$1,502.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,502.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FS60
60 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
70"
34"
34"
2

$1,685.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,685.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
BA60
60 gal.
Slimline
Flammable Cabinet
Manual
Yellow
65"
23"
34"
1

$1,114.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,114.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
BJ60
60 gal.
Slimline
Flammable Cabinet
Self-Closing
Yellow
65"
23"
34"
1

$1,204.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,204.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
BM60
60 gal.
Standard
Flammable Cabinet
Manual
Yellow
65"
34"
34"

$1,700.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,700.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Finish Powder Coated
BS60
60 gal.
Standard
Flammable Cabinet
Self-Closing
Yellow
65"
34"
34"

$2,078.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,078.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 34"
  • Depth 34"
  • Finish Powder Coated
RC60
60 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
65"
34"
34"
2

$1,378.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,378.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
RD60
60 gal.
Standard
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
65"
34"
34"
2

$1,567.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,567.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
RC1
60 gal.
Vertical Drum
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
65"
34"
34"
2

$1,285.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,285.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
RD1
60 gal.
Vertical Drum
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
65"
34"
34"
2

$1,471.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,471.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Vertical Drum
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 65"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FM90
90 gal.
Cabinet with Legs
Flammable Cabinet
Manual
Yellow
70"
43"
34"
2

$1,757.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,757.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FS90
90 gal.
Cabinet with Legs
Flammable Cabinet
Self-Closing
Yellow
70"
43"
34"
2

$1,938.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,938.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More