Skip Content

 
Flammable Liquid Safety Cabinet, Slimline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Slimline


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Slimline 
  • Width 23" 
  • Finish Powder Coated 
Capacity
Please Select
Safety Cabinet Application
Please Select
Door Type
Please Select
Color
Please Select
Height
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
8 Products
Compare /
Product #
Mfr.
Model #
Capacity
Safety Cabinet Application
Door Type
Color
Height
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
RC12
12 gal.
Hazardous Waste and Drum Storage Cabinet
Manual
Gray
35"
18"
1

$679.50 / each

Enter location to check availability
Catalog Page #  NA

Price $679.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Manual
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
RD12
12 gal.
Hazardous Waste and Drum Storage Cabinet
Self-Closing
Gray
35"
18"
1

$785.00 / each

Enter location to check availability
Catalog Page #  NA

Price $785.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 12 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Door Type Self-Closing
  • Color Gray
  • Height 35"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BA18
18 gal.
Flammable Cabinet
Manual
Yellow
44"
18"
1

$680.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $680.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BJ18
18 gal.
Flammable Cabinet
Self-Closing
Yellow
44"
18"
1

$770.50 / each

Enter location to check availability
Catalog Page #  2283 

Price $770.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 18 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 44"
  • Width 23"
  • Depth 18"
  • Number of Doors 1
  • Finish Powder Coated
BA24
24 gal.
Flammable Cabinet
Manual
Yellow
65"
18"

$710.50 / each

Enter location to check availability
Catalog Page #  NA

Price $710.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 18"
  • Finish Powder Coated
BJ24
24 gal.
Flammable Cabinet
Self-Closing
Yellow
65"
18"

$815.50 / each

Enter location to check availability
Catalog Page #  NA

Price $815.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 24 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 18"
  • Finish Powder Coated
BA60
60 gal.
Flammable Cabinet
Manual
Yellow
65"
34"
1

$1,078.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,078.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
BJ60
60 gal.
Flammable Cabinet
Self-Closing
Yellow
65"
34"
1

$1,166.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,166.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 65"
  • Width 23"
  • Depth 34"
  • Number of Doors 1
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More