Skip Content

 
Flammable Liquid Safety Cabinet, Cabinet with Legs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Cabinet with Legs


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Cabinet with Legs 
  • Safety Cabinet Application Flammable Cabinet 
  • Color Yellow 
  • Number of Doors
  • Finish Powder Coated 
Capacity
Please Select
Door Type
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Capacity
Door Type
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
FM120
120 gal.
Manual
70"
59"
34"

$2,516.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $2,516.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 120 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 59"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FM28
28 gal.
Manual
49"
34"
18"

$1,057.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,057.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 49"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS28
28 gal.
Self-Closing
49"
34"
18"

$1,232.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,232.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 28 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 49"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM30
30 gal.
Manual
49"
43"
18"

$1,074.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,074.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 49"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS30
30 gal.
Self-Closing
49"
43"
18"

$1,253.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,253.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 30 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 49"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM44
44 gal.
Manual
70"
34"
18"

$1,230.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,230.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS44
44 gal.
Self-Closing
70"
34"
18"

$1,410.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,410.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 44 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM45
45 gal.
Manual
70"
43"
18"

$1,264.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,264.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FS45
45 gal.
Self-Closing
70"
43"
18"

$1,440.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,440.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 45 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 18"
  • Number of Doors 2
  • Finish Powder Coated
FM60
60 gal.
Manual
70"
34"
34"

$1,454.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,454.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FS60
60 gal.
Self-Closing
70"
34"
34"

$1,631.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,631.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 60 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 34"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FM90
90 gal.
Manual
70"
43"
34"

$1,701.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,701.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
FS90
90 gal.
Self-Closing
70"
43"
34"

$1,877.00 / each

Enter location to check availability
Catalog Page #  2283 

Price $1,877.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 90 gal.
  • Safety Cabinet Type Cabinet with Legs
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Self-Closing
  • Color Yellow
  • Height 70"
  • Width 43"
  • Depth 34"
  • Number of Doors 2
  • Finish Powder Coated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More