Skip Content

 
Drywall Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drywall Truck

Technical Specs

  • Item Drywall Truck 
  • Caster Wheel Type (2) Swivel, (2) Rigid 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
TM248-P6
2000 lb.
49"
25"
57"

$592.50 / each

Enter location to check availability
Catalog Page #  NA

Price $592.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 2000 lb.
  • Overall Length 49"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Wheel Type (2) Swivel, (2) Rigid
RH248-P8
3000 lb.
55"
31"
47"

$416.50 / each

Enter location to check availability
Catalog Page #  NA

Price $416.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 55"
  • Overall Width 31"
  • Overall Height 47"
  • Caster Wheel Type (2) Swivel, (2) Rigid
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms