Skip Content

 
3-Sided Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-Sided Stock Cart


Technical Specs

  • Overall Height 57" 
  • Caster Material Phenolic 
  • Construction Welded Steel 
Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
51 Products
Compare /
Product #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
HA236-P6 GP
3 Sided Slat Truck
2000 lb.
42"
25"
(2) Rigid, (2) Swivel

$630.00 / each

Enter location to check availability
Catalog Page #  NA

Price $630.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA248-P6 GP
3 Sided Slat Truck
2000 lb.
54"
25"
(2) Rigid, (2) Swivel

$624.00 / each

Enter location to check availability
Catalog Page #  NA

Price $624.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA260-P6 GP
3 Sided Slat Truck
2000 lb.
66"
25"
(2) Rigid, (2) Swivel

$651.50 / each

Enter location to check availability
Catalog Page #  NA

Price $651.50 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA360-P6 GP
3 Sided Slat Truck
2000 lb.
66"
31"
(2) Rigid, (2) Swivel

$712.00 / each

Enter location to check availability
Catalog Page #  NA

Price $712.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA460-P6 GP
3 Sided Slat Truck
2000 lb.
66"
37"
(2) Rigid, (2) Swivel

$805.50 / each

Enter location to check availability
Catalog Page #  NA

Price $805.50 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA272-P6 GP
3 Sided Slat Truck
2000 lb.
78"
25"
(2) Rigid, (2) Swivel

$709.00 / each

Enter location to check availability
Catalog Page #  NA

Price $709.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA372-P6 GP
3 Sided Slat Truck
2000 lb.
78"
31"
(2) Rigid, (2) Swivel

$805.50 / each

Enter location to check availability
Catalog Page #  NA

Price $805.50 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA472-P6 GP
3 Sided Slat Truck
2000 lb.
78"
37"
(2) Rigid, (2) Swivel

$873.50 / each

Enter location to check availability
Catalog Page #  NA

Price $873.50 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
ZA236-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
42"
25"
(2) Swivel, (2) Rigid

$579.00 / each

Enter location to check availability
Catalog Page #  NA

Price $579.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA248-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
48"
24"
(2) Swivel, (2) Rigid

$613.50 / each

Enter location to check availability
Catalog Page #  1437 

Price $613.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 48"
  • Overall Width 24"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA260-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
66"
25"
(2) Swivel, (2) Rigid

$656.00 / each

Enter location to check availability
Catalog Page #  NA

Price $656.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA360-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
66"
31"
(2) Swivel, (2) Rigid

$722.00 / each

Enter location to check availability
Catalog Page #  1437 

Price $722.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA460-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
66"
37"
(2) Swivel, (2) Rigid

$802.00 / each

Enter location to check availability
Catalog Page #  NA

Price $802.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA272-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
78"
25"
(2) Swivel, (2) Rigid

$706.00 / each

Enter location to check availability
Catalog Page #  NA

Price $706.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA372-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
78"
31"
(2) Swivel, (2) Rigid

$775.00 / each

Enter location to check availability
Catalog Page #  NA

Price $775.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZA472-P6 GP
3-Sided Mesh Stock Cart
2000 lb.
78"
37"
(2) Swivel, (2) Rigid

$860.50 / each

Enter location to check availability
Catalog Page #  NA

Price $860.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 2000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB236-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
42"
25"
(2) Swivel, (2) Rigid

$662.00 / each

Enter location to check availability
Catalog Page #  NA

Price $662.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZR236-P6
3-Sided Mesh Stock Cart
3000 lb.
42"
25"
(2) Swivel, (2) Rigid

$849.00 / each

Enter location to check availability
Catalog Page #  NA

Price $849.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC236-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
42"
25"
(2) Swivel, (2) Rigid

$744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $744.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC248-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
54"
25"
(2) Swivel, (2) Rigid

$826.50 / each

Enter location to check availability
Catalog Page #  1437 

Price $826.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZR248-P6
3-Sided Mesh Stock Cart
3000 lb.
54"
25"
(2) Swivel, (2) Rigid

$907.00 / each

Enter location to check availability
Catalog Page #  1437 

Price $907.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB248-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
54"
25"
(2) Swivel, (2) Rigid

$719.00 / each

Enter location to check availability
Catalog Page #  1437 

Price $719.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC260-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
25"
(2) Swivel, (2) Rigid

$861.00 / each

Enter location to check availability
Catalog Page #  NA

Price $861.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB260-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
25"
(2) Swivel, (2) Rigid

$743.50 / each

Enter location to check availability
Catalog Page #  NA

Price $743.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC360-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
31"
(2) Swivel, (2) Rigid

$996.00 / each

Enter location to check availability
Catalog Page #  1437 

Price $996.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB360-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
31"
(2) Swivel, (2) Rigid

$858.00 / each

Enter location to check availability
Catalog Page #  1437 

Price $858.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC460-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
37"
(2) Swivel, (2) Rigid

$1,102.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,102.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB460-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
66"
37"
(2) Swivel, (2) Rigid

$950.50 / each

Enter location to check availability
Catalog Page #  NA

Price $950.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB272-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
25"
(2) Swivel, (2) Rigid

$843.00 / each

Enter location to check availability
Catalog Page #  NA

Price $843.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC272-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
25"
(2) Swivel, (2) Rigid

$977.50 / each

Enter location to check availability
Catalog Page #  NA

Price $977.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC372-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
31"
(2) Swivel, (2) Rigid

$1,073.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,073.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB372-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
31"
(2) Swivel, (2) Rigid

$923.50 / each

Enter location to check availability
Catalog Page #  NA

Price $923.50 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZR472-P6
3-Sided Mesh Stock Cart
3000 lb.
78"
37"
(2) Swivel, (2) Rigid

$1,210.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,210.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZB472-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
37"
(2) Swivel, (2) Rigid

$1,022.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,022.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
ZC472-P6-GP
3-Sided Mesh Stock Cart
3000 lb.
78"
37"
(2) Swivel, (2) Rigid

$1,184.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,184.00 / each

Technical Specs

  • Item 3-Sided Mesh Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Construction Welded Steel
HB236-P6-GP
3-Sided Stock Cart
3000 lb.
42"
25"
(2) Rigid, (2) Swivel

$664.50 / each

Enter location to check availability
Catalog Page #  NA

Price $664.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC236-P6-GP
3-Sided Stock Cart
3000 lb.
42"
25"
(2) Rigid, (2) Swivel

$750.00 / each

Enter location to check availability
Catalog Page #  NA

Price $750.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB248-P6-GP
3-Sided Stock Cart
3000 lb.
54"
25"
(2) Rigid, (2) Swivel

$721.00 / each

Enter location to check availability
Catalog Page #  NA

Price $721.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC248-P6-GP
3-Sided Stock Cart
3000 lb.
54"
25"
(2) Rigid, (2) Swivel

$826.50 / each

Enter location to check availability
Catalog Page #  NA

Price $826.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB260-P6-GP
3-Sided Stock Cart
3000 lb.
66"
25"
(2) Rigid, (2) Swivel

$770.50 / each

Enter location to check availability
Catalog Page #  NA

Price $770.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC260-P6-GP
3-Sided Stock Cart
3000 lb.
66"
25"
(2) Rigid, (2) Swivel

$892.00 / each

Enter location to check availability
Catalog Page #  NA

Price $892.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB360-P6-GP
3-Sided Stock Cart
3000 lb.
66"
31"
(2) Rigid, (2) Swivel

$873.50 / each

Enter location to check availability
Catalog Page #  NA

Price $873.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC360-P6-GP
3-Sided Stock Cart
3000 lb.
66"
31"
(2) Rigid, (2) Swivel

$1,000.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,000.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC460-P6-GP
3-Sided Stock Cart
3000 lb.
66"
37"
(2) Rigid, (2) Swivel

$1,108.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,108.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB460-P6-GP
3-Sided Stock Cart
3000 lb.
66"
37"
(2) Rigid, (2) Swivel

$952.50 / each

Enter location to check availability
Catalog Page #  NA

Price $952.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB272-P6-GP
3-Sided Stock Cart
3000 lb.
78"
25"
(2) Rigid, (2) Swivel

$848.00 / each

Enter location to check availability
Catalog Page #  NA

Price $848.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC272-P6-GP
3-Sided Stock Cart
3000 lb.
78"
25"
(2) Rigid, (2) Swivel

$977.50 / each

Enter location to check availability
Catalog Page #  NA

Price $977.50 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB372-P6-GP
3-Sided Stock Cart
3000 lb.
78"
31"
(2) Rigid, (2) Swivel

$943.00 / each

Enter location to check availability
Catalog Page #  NA

Price $943.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC372-P6-GP
3-Sided Stock Cart
3000 lb.
78"
31"
(2) Rigid, (2) Swivel

$1,078.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,078.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HC472-P6-GP
3-Sided Stock Cart
3000 lb.
78"
37"
(2) Rigid, (2) Swivel

$1,191.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,191.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB472-P6-GP
3-Sided Stock Cart
3000 lb.
78"
37"
(2) Rigid, (2) Swivel

$1,027.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,027.00 / each

Technical Specs

  • Item 3-Sided Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms