Skip Content

 
3 Sided Slat Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3 Sided Slat Cart


Technical Specs

  • Overall Height 57" 
  • Caster Type (2) Rigid, (2) Swivel 
  • Caster Material Phenolic 
  • Construction Welded Steel 
Item
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
13 Products
Compare /
Product #
Mfr.
Model #
Item
Load Capacity
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
HZ236-P6
3 Sided Slat Cart
3000 lb.
42"
25"

$959.00 / each

Enter location to check availability
Catalog Page #  NA

Price $959.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ248-P6
3 Sided Slat Cart
3000 lb.
54"
25"

$1,013.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,013.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB348-P6
3 Sided Slat Cart
3000 lb.
54"
31"

$943.00 / each

Enter location to check availability
Catalog Page #  NA

Price $943.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ348-P6
3 Sided Slat Cart
3000 lb.
54"
31"

$1,099.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,099.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HB448-P6
3 Sided Slat Cart
3000 lb.
54"
37"

$1,013.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,013.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ448-P6
3 Sided Slat Cart
3000 lb.
54"
37"

$1,200.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,200.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ260-P6
3 Sided Slat Cart
3000 lb.
66"
25"

$1,068.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,068.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ360-P6
3 Sided Slat Cart
3000 lb.
66"
31"

$1,160.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,160.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ460-P6
3 Sided Slat Cart
3000 lb.
66"
37"

$1,271.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,271.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ272-P6
3 Sided Slat Cart
3000 lb.
78"
25"

$1,147.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,147.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HZ372-P6
3 Sided Slat Cart
3000 lb.
78"
31"

$1,244.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,244.00 / each

Technical Specs

  • Item 3 Sided Slat Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA348-P6
3 Sided Slat Truck
2000 lb.
54"
31"

$815.00 / each

Enter location to check availability
Catalog Page #  NA

Price $815.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
HA448-P6
3 Sided Slat Truck
2000 lb.
54"
37"

$929.00 / each

Enter location to check availability
Catalog Page #  NA

Price $929.00 / each

Technical Specs

  • Item 3 Sided Slat Truck
  • Load Capacity 2000 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More