Skip Content

 
2 Solid Sided Stock Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2 Solid Sided Stock Cart

Technical Specs

  • Item Stock Cart 
  • Load Capacity 3000 lb. 
  • Overall Height 57" 
  • Caster Type (2) Rigid, (2) Swivel 
  • Caster Material Phenolic 
  • Construction Welded Steel 
Overall Length
Please Select
Overall Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Overall Length
Overall Width
Price
Qty
Please use Qty box to add item(s) to cart.
DB236-P6
42"
25"

$699.50 / each

Enter location to check availability
Catalog Page #  NA

Price $699.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 42"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB248-P6
54"
25"

$744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $744.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB348-P6
54"
31"

$815.00 / each

Enter location to check availability
Catalog Page #  NA

Price $815.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB448-P6
54"
37"

$929.00 / each

Enter location to check availability
Catalog Page #  NA

Price $929.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 54"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB260-P6
66"
25"

$792.00 / each

Enter location to check availability
Catalog Page #  NA

Price $792.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB360-P6
66"
31"

$871.50 / each

Enter location to check availability
Catalog Page #  NA

Price $871.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB460-P6
66"
37"

$959.00 / each

Enter location to check availability
Catalog Page #  NA

Price $959.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 66"
  • Overall Width 37"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB272-P6
78"
25"

$843.50 / each

Enter location to check availability
Catalog Page #  NA

Price $843.50 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 25"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
DB372-P6
78"
31"

$955.00 / each

Enter location to check availability
Catalog Page #  NA

Price $955.00 / each

Technical Specs

  • Item Stock Cart
  • Load Capacity 3000 lb.
  • Overall Length 78"
  • Overall Width 31"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Construction Welded Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More