Skip Content

Cylinder Regulator Kit, 20 oz Cylinder close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder Regulator Kit, 20 oz Cylinder

Clearance Price $116.18 / each

Price $174.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5GAR7
  • Mfr. Model # J-6901-91G
  • UNSPSC # 27131701
  • Catalog Page # N/A
  • Shipping Weight 13.11 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCylinder Regulator Kit
  • Cylinder GasCarbon Dioxide (Not Included)
  • Inlet Size3/4-10 UNC
  • Outlet Size1/4" Industrial Interchange Coupler
  • Pressure Range0 to 120 psi
  • Gauge Size1-5/8"
  • Body Dia.3"
  • Overall Length5-1/2"
  • Includes20 oz. Carbon Dioxide Cylinder (Empty), Regulator, 10 ft. Coil Pneumatic Hose with 1/4 Quick Connect Fittings, Cylinder Insulator, Safety Glasses, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Cylinder Regulator Kits
• 3/4-10 UNC inlet 1/4" industrial interchange coupler outlet Pressure range: 0 to 120 psi Gauge size: 1-5/8" 5-1/2"L x 3" dia.
Bottled CO2 provides a full range of pneumatic power in a portable system. Rechargeable tanks hold ample gas to complete most nailing jobs. Tanks sold uncharged.
Carbon Dioxide Cylinders and Regulators


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The CO2 system is great! Buy gas at sports store that sells paint ball stuff. No hose when nailing up crown molding on a 40' ladder, or hauling up a compressor two flights of stairs to nail up a few pieces of trim. Used it with framer, stapler, and pin nailer with adjustments to gas flow. Use compressor just for air wrenches, blowing compressed for air cleaning, and adding air to tires and not much more.Real draw back to this one is that the threads were nicked at the end and damage the o-rings. Also, the gauge broke after I forgot to open the valve to shut off the gas before connecting it. March 9, 2015
  • 2015-04-24T19:44:15.475-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_5GAR7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
is this kit safe to use in the construction of a home carbonation set-up?
11 months ago
by
Read all my Q&A
 
Please wait while more information about jfow is loaded.
Additional information about jfow could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At this time we are not aware of the regulations needed to completely answer this question. Please contact us at 1-800-GRAINGER with the safety regulations that need to be met and we will be happy to verify if this item meets those requirements.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:42:00.926-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GAR7, prod, sort_default
1 of 1
  • 2015-04-24T19:42:00.928-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5GAR7, prod, sort_default
1 of 1