Skip Content

Drill Chuck,Keyed,Steel,5/8 In,5/8-16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drill Chuck, Keyed, Steel, 5/8 In, 5/8-16

Price $183.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M341
  • Mfr. Model # 3B 5/8
  • UNSPSC # 27112807
  • Catalog Page # 3308
  • Shipping Weight 2.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrill Chuck
  • Chuck TypeKeyed
  • MaterialSteel
  • Bearing TypePlain Bearing
  • Capacity Max.0.625"
  • Capacity Min.0.125"
  • Mounting Size5/8-16
  • Key NumberK3
  • Mounting TypeThreaded
  • Nominal Capacity5/8"
  • IncludesChuck Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will the JACOBS 3B 5/8 Keyed Drill Chuck, 0.625 inch
chuck fit on a Jet model JDP-17MF floor model drill press?
The piece of garbage chuck that came with the drill press is a 5/8" tapered arbor mount chuck marked 1 - 16mm J3.
7 months ago
by
Read all my Q&A
 
Please wait while more information about DahProfessor is loaded.
Additional information about DahProfessor could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
please give us a call @ 1-800-472-4643 to further discuss alternate options for this chuck.

Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:39:02.363-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M341, prod, sort_default
1 of 1
  • 2015-04-20T19:39:02.365-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M341, prod, sort_default
1 of 1