Skip Content

Auto Darkening Welding Helmet, Gunmetal, WH50 Boss, 9 to 12 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Auto Darkening Welding Helmet, Gunmetal, WH50 Boss, 9 to 12 Lens Shade

Price $524.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KUV4
  • Mfr. Model # 33929
  • UNSPSC # 46181703
  • Catalog Page # N/A
  • Shipping Weight 2.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 9 to 12
  • Graphics None
  • Color Gunmetal
  • Plate Height 4-1/2"
  • Plate Width 5-1/4"
  • Viewing Area 3.76" x 3.47"
  • Headgear Ratchet
  • Series WH50 Boss
  • Material Thermoplastic
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • ADF Controls Manual
  • Power Source Battery
  • Battery Type AAA
  • Battery Life 795 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 5A
  • Switching Speed 1/25,000 sec.
  • Features Sensitivity and delay adjustments, Versatile 3-N-1 built-in funcation: weld, torch, grind, Amber view lens allows for enahnced clarity of weld puddle, Technology allows unit to detect welds less than 5 amps, Built-in mag lens holder
  • Standards ANSI Z87.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have the 2KUV4 and the electronic lense is busted
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about humm1013 is loaded.
Additional information about humm1013 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Information provided by the supplier states the only replacement parts are part number 3015040 for the BOSSTM Retainer for HSL 100 & Halo X and the part number 3015039 for the BOSSTM Back Cover Plate.
Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:04:15.411-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KUV4, prod, sort_default
1 of 1
  • 2016-02-06 T20:04:15.413-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KUV4, prod, sort_default
1 of 1