Skip Content

Auto Darkening Welding Helmet, Black, WH60 Nexgen, 9 to 13 Lens Shade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Auto Darkening Welding Helmet, Black, WH60 Nexgen, 9 to 13 Lens Shade

Price $537.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2KUV3
  • Mfr. Model # 14989
  • UNSPSC # 46181703
  • Catalog Page # 3022
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Auto Darkening Welding Helmet
  • Lens Shade 9 to 13
  • Graphics None
  • Color Black
  • Plate Height 4-1/2"
  • Plate Width 5-1/4"
  • Viewing Area 3.8" x 2.35"
  • Headgear Ratchet
  • Series WH60 Nexgen
  • Material Thermoplastic
  • Grind Mode Yes
  • Number of Arc Sensors 2
  • ADF Controls Digital
  • Power Source Battery and Solar
  • Battery Type Lithium
  • Battery Life 823 hr.
  • Electromagnetic Sensor No
  • TIG AMP Rating 5A
  • Switching Speed 1/15,000 sec.
  • Features Sensitivity and delay adjustments, Versatile 3-N-1 built-in funcation: weld, torch, grind, Amber view lens allows for enahnced clarity of weld puddle, Technology allows unit to detect welds less than 5 amps, Built-in mag lens holder
  • Standards ANSI Z87.1 and CSA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Works Great This helmet has been through some roughness with me and it still works like new! April 4, 2012
  • 2015-09-08T19:50:31.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2KUV3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2KUV3
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about wallpaper is loaded.
Additional information about wallpaper could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This helmet requires a 2 Lithium battery.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:38:46.559-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KUV3, prod, sort_default
1 of 1
  • 2015-09-08T19:38:46.561-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2KUV3, prod, sort_default
1 of 1