Skip Content

Coated Gloves,PU,Blk/Salt and Pepper,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coated Gloves, PU, Blk/Salt and Pepper, PR

JACKSON SAFETY

Price: $47.40 / pair

Please sign in or register to access lists

  • Item # 36H801
  • Mfr. Model # 98235
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # H6298
  • Shipping Weight 0.15 lbs.
Country of Origin Sri LankaCountry of Origin is subject to change.

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialPolyurethane
  • Coating CoveragePalm
  • Coating FinishPolyurethane
  • LiningDyneema
  • SizeS
  • ColorBlack and Salt and Pepper
  • CuffGray
  • Length240mm
  • Gauge13
  • StandardsASTM F1790-97
  • ANSI Cut Grams2085
  • ANSI/ISEA Abrasion Level4
  • ANSI/ISEA Cut Level4
  • ANSI/ISEA Puncture Level2
  • ApplicationMetal Fabrication, Glass Handling, Automotive Assembly, Handling Sharp Parts
  • ResistsCut
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.