Skip Content

OTG Goggles,Antfg,Shade 5.0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

OTG Goggles, Antfg, Shade 5.0

Price $54.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RYH7
  • Mfr. Model # 18633
  • UNSPSC # 46181804
  • Catalog Page # N/A
  • Catalog Group # H1977
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monogoggle XTR Safety Goggles with Face Shield offer full-face protection with a detachable face shield. Polycarbonate curved shield conforms to face for increased facial protection. Lightweight, stylish Safety Goggles protect against chemical splashes, dust and impact. Easy to clean and sanitize. Cylindrical polycarbonate lens also offers 99.9% protection from UV radiation. Soft, pliable Dynaflex® frame conforms comfortably to face. Replacement Lens sold separately, won’t scratch or fog.

View More

Technical Specs

  • Item OTG Goggles
  • Venting Indirect
  • Lens Color Shade 5.0
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Color Black
  • Lens Material Polycarbonate
  • Strap Material Neoprene
  • Frame Material PVC
  • UV Protection 99.9%
  • Includes Polycarbonate Shield
  • Standards ANSI Z87.1+ 2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.