Skip Content

Frameless Safety Glasses, Adjustable, Ratcheting Hinge Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Frameless Safety Glasses, Adjustable, Ratcheting Hinge Temple

JACKSON SAFETY

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Lens CoatingAntifog 
  • Frame DesignFrameless 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • Temple StyleAdjustable, Ratcheting Hinge 
  • SizeUniversal 
  • UV Protection99.9% 
  • StandardsANSI Z87.1+ 2010 
  • IncludesRX Insert 
BrandJACKSON SAFETY 
Lens Color
Please Select
Frame Color
Please Select
Temple Color
Please Select
Item #Lens ColorFrame ColorTemple ColorAvailabilityPrice Qty
28AD16AmberBlackBlack

Typically in Stock

$21.60 / each

28AD13ClearBlackBlack

$21.40 / each

28AD15Indoor/OutdoorMetallic BlueMetallic Blue with Black Accents

Typically in Stock

$21.60 / each

28AD14SmokeBlackBlack

$21.60 / each

Adding More Products