Skip Content

Faceshield Goggle Assembly,Clr,8x6-1/2in close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Faceshield Goggle Assembly, Clr, 8x6-1/2in

Price $81.55 / each

Please sign in or register to access lists

Go

Ship to: 30301 (Change)

Go

Invalid Zip Code

FOREST PARK branch 041

  • Item # 3NNH8
  • Mfr. Model # 16671
  • UNSPSC # 55101509
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin VietnamCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFaceshield Goggle Assembly
  • Visor Color FamilyClear
  • Visor MaterialPolycarbonate
  • Visor ColorClear
  • Visor Height8"
  • Visor Width6-1/2"
  • Headgear MaterialPlastic
  • Headgear ColorClear
  • FeaturesMonogoggle* 211 Attaches to Shield with PVC Gasket; Can Be Worn with Caps and Disposable Respirators; Clear See-Through Material Allows for Easy Wearer Identification; Polycarbonate Shield Provides Face Protection; Can be Worn Over Most Prescription Eyeglasses
  • StandardsANSI Z87.1+ 2010
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Argentina, Bahrain, Brazil, Costa Rica, Dominican Republic, Guatemala, Honduras, Israel, Japan, South Korea, Nicaragua, Saudi Arabia, Suriname, El Salvador, Turkey, Trinidad and Tobago and Bolivarian Republic of Venezuela.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Can I use this product for face protection while refueling with propane?
10 months ago
by
Read all my Q&A
 
Please wait while more information about cati is loaded.
Additional information about cati could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This goggle assembly would not protect against propane burns for an extended period of time. It is meant to protect against incidental splash only. Once the propane came into contact with the shield, it would need to be disposed of and replaced.

Thank you for using Grainger Ask and Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:45:31.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NNH8, prod, sort_default
1 of 1
  • 2015-07-05T20:45:31.110-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NNH8, prod, sort_default
1 of 1