Skip Content

 
Road Rake close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Road Rake


Technical Specs

  • Item Road Rake 
  • Tine Material Steel 
  • Number of Tines 16 
  • Handle Length 66" 
Length of Tines
Please Select
Overall Width of Tines
Please Select
Handle Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Length of Tines
Overall Width of Tines
Handle Material
Price
Qty
Please use Qty box to add item(s) to cart.
1235500
3"
16-5/8"
Wood

$70.40 / each

Enter location to check availability
Catalog Page #  1270 

Price $70.40 / each

Technical Specs

  • Item Road Rake
  • Tine Material Steel
  • Length of Tines 3"
  • Overall Width of Tines 16-5/8"
  • Number of Tines 16
  • Handle Material Wood
  • Handle Length 66"
1880600
4"
17-3/4"
Seal-Coated Wood w/Chrome Plated Over Wood

$108.60 / each

Enter location to check availability
Catalog Page #  1270 

Price $108.60 / each

Technical Specs

  • Item Road Rake
  • Tine Material Steel
  • Length of Tines 4"
  • Overall Width of Tines 17-3/4"
  • Number of Tines 16
  • Handle Material Seal-Coated Wood w/Chrome Plated Over Wood
  • Handle Length 66"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More