Skip Content

Post Hole Digger, close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Post Hole Digger,

Price $118.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5GTN2
  • Mfr. Model # 1715100GR
  • UNSPSC # 27112013
  • Catalog Page # 1414
  • Shipping Weight 13.89 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPost Hole Digger
  • TypeDig EZ Hercules
  • Handle Length48"
  • Handle TypeFiberglass
  • Handle MaterialFiberglass
  • Distance Between Blade Tips6-1/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This is a easy to use, well designed tool. It makes going deeperinto the hole more efficient because the handles don't have totravel nearly as far, plus, the spades hold the dirt better withless effort.I have had 2 now; the first was replaced completely, the secondhas broken a handle (one of the only weak points, which is why4 stars).The support has been great from the company that makes it. April 28, 2015
  • 2015-10-06T19:45:56.912-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5GTN2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.