Skip Content

Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 15-3/4", Length of Tines 15-1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ensilage Fork, Wood Handle Material, 30" Handle Length, Width of Tines 15-3/4", Length of Tines 15-1

Price $216.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDX9
  • Mfr. Model # 1235300
  • UNSPSC # 27112010
  • Catalog Page # 1270
  • Shipping Weight 10.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Forks
Ensilage
Easy-to-grip forks quickly move lightweight material, while allowing greater control. Handle provides added strength without extra weight.

View More

Technical Specs

  • Item Ensilage Fork
  • Handle Material Wood
  • Handle Type D-Grip
  • Handle Length 30"
  • Width of Tines 15-3/4"
  • Length of Tines 15-1/4"
  • Number of Tines 10
  • Head Material Steel
  • Ferrule Length 10"
  • Tine Material Steel
  • Tine Pattern Bent
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.