Skip Content

Centrifugal Pump,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Centrifugal Pump, 12VDC

Price $340.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3PET4
  • Mfr. Model # 59510-0012
  • UNSPSC # 40151503
  • Catalog Page # 3695
  • Shipping Weight 0.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Centrifugal Pump
  • Voltage 12VDC
  • Amps 1.2
  • Inlet 3/4" HB
  • Outlet 3/4" HB
  • Flange No
  • Motor Enclosure TEFC
  • Housing Material Plastic
  • Impeller Material Plastic
  • Max. GPM @ Head 4 @ 1 ft.
  • Best Efficiency GPM @ Head 2.16 gpm @ 2 ft.
  • Min. GPM @ Head 2.5 @ 3 ft.
  • Max. Head 3 ft.
  • Length 3-13/16"
  • Width 3-1/2"
  • Height 2-3/8"
  • Motor Type Brushless
  • Volute Material Plastic
  • Shaft Material Stainless Steel
  • Max. Liquid Temp. 212 Degrees F
  • GPH of Water @ 5 Ft. of Head 1.5 @ 4.5
  • Max. Pressure 1.5 psi
  • Duty Cycle Continuous
  • Standards Meets EMC, CE Certified
  • Manufacturers Warranty Length 1 Year
  • Application Hot Water, Circulation
  • Liquid Compatibility Water, Anti-Freeze
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).


Sealless design helps eliminate leaks; great for high-temperature chemical transfer. Brushless DC motor is designed for continuous use.
DC Voltage Centrifugal Pumps
Typical applications include closed heating and cooling circulation systems, solar-powered circulation systems in marine vessels, and automotive, livewell, and bait tank circulation.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.