Skip Content

Blower,150 cfm,115V,1.1A,1550 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 150 cfm, 115V, 1.1A, 1550 rpm

Price $290.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C818
  • Mfr. Model # 35000-7100
  • UNSPSC # 40101601
  • Catalog Page # 4158
  • Shipping Weight 5.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRound
  • With/Without FlangeWith Flange
  • Wheel Dia.3-1/4"
  • Wheel Width2-1/2"
  • CFM @ 0.000-In. SP150
  • CFM @ 0.200-In. SP115
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps1.1
  • RPM1550
  • Bearing TypeSleeve
  • Motor TypeShaded Pole
  • Motor EnclosureOpen Dripproof
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxNo
  • Max. Ambient Temp.130 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.4"
  • Outlet Dia.3-3/4"
  • Overall Height9"
  • Overall Width8-3/4"
  • Overall Depth7-5/8"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionShaft Horizontal
  • Housing MaterialReinforced Plastic
  • Agency ComplianceNMMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flange- and Flex-Mount Plastic Blowers
Radial design gives high output even in complex installations with longer ducting lengths and/or multiple bends in the ducting. Feature corrosion-resistant materials throughout, low current draw, and slip-on inlet ducting connection. Flex-mount motors feature universal bracket that permits outlet to face any direction. Blowers should not be installed close to sources of direct heat exceeding 130°F. Designed for noncontinuous-duty applications such as emergency backup ventilation portable equipment, and marine, motor, or recreational vehicles.
DC blowers comply with USCG 183.410 and ISO 8846 MARINE (ignition protection), are listed as NMMA type accepted, and comply with ISO 9097 MARINE (electric fans). CE Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.