Skip Content

Round OEM Blower With Flange, Voltage 12VDC, 4450 RPM, Wheel Dia. 3-1/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Round OEM Blower With Flange, Voltage 12VDC, 4450 RPM, Wheel Dia. 3-1/4"

Price $187.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C815
  • Mfr. Model # 34739-7010
  • NSN # 2990-01-379-3908
  • UNSPSC # 40101601
  • Catalog Page # 3719
  • Shipping Weight 4.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flange- and Flex-Mount Plastic Blowers
Radial design gives high output even in complex installations with longer ducting lengths and/or multiple bends in the ducting. Feature corrosion-resistant materials throughout, low current draw, and slip-on inlet ducting connection. Flex-mount motors feature universal bracket that permits outlet to face any direction. Blowers should not be installed close to sources of direct heat exceeding 130°F. Designed for noncontinuous-duty applications such as emergency backup ventilation portable equipment, and marine, motor, or recreational vehicles.
DC blowers comply with USCG 183.410 and ISO 8846 MARINE (ignition protection), are listed as NMMA type accepted, and comply with ISO 9097 MARINE (electric fans). CE Certified.

View More

Technical Specs

  • Item OEM Blower
  • Outlet Shape Round
  • With/Without Flange With Flange
  • Wheel Dia. 3-1/4"
  • Wheel Width 1-15/16"
  • CFM @ 0.000-In. SP 150
  • CFM @ 0.200-In. SP 137
  • CFM @ 0.400-In. SP 131
  • CFM @ 0.600-In. SP 125
  • CFM @ 0.800-In. SP 117
  • CFM @ 1.000-In. SP 108
  • CFM @ 1.200-In. SP 97
  • CFM @ 1.600-In. SP 72
  • CFM @ 2.000-In. SP 44
  • Voltage 12VDC
  • Hz 60
  • Phase 1
  • Full Load Amps 6.5
  • RPM 4450
  • Bearing Type Sleeve
  • Motor Type DC
  • Motor Enclosure Open Dripproof
  • Thermal Protection None
  • Lead Length 13"
  • Conduit Box No
  • Max. Ambient Temp. 130 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Inlet Dia. 3"
  • Outlet Dia. 2-3/4"
  • Overall Height 7-5/8"
  • Overall Width 8"
  • Overall Depth 6-5/8"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position Shaft Horizontal
  • Housing Material Reinforced Plastic
  • Agency Compliance NMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.