Skip Content

Blower,250 cfm,12VDCV,10A,2500 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 250 cfm, 12VDCV, 10A, 2500 rpm

Price $223.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PHD9
  • Mfr. Model # 35440-0000
  • UNSPSC # 40101601
  • Catalog Page # 4158
  • Shipping Weight 6.51 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRound
  • With/Without FlangeWithout Flange
  • Wheel Dia.4"
  • Wheel Width2-1/2"
  • CFM @ 0.000-In. SP250
  • CFM @ 0.100-In. SP245
  • CFM @ 0.150-In. SP243
  • CFM @ 0.200-In. SP241
  • CFM @ 0.300-In. SP240
  • CFM @ 0.400-In. SP238
  • CFM @ 0.500-In. SP230
  • CFM @ 0.600-In. SP225
  • CFM @ 0.700-In. SP215
  • CFM @ 0.800-In. SP212
  • CFM @ 0.900-In. SP209
  • CFM @ 1.000-In. SP200
  • CFM @ 1.200-In. SP185
  • CFM @ 1.600-In. SP155
  • CFM @ 2.000-In. SP115
  • Voltage12VDC
  • Full Load Amps10
  • RPM2500
  • Bearing TypeSleeve
  • Motor TypeWound Field DC
  • Motor EnclosureTotally Enclosed
  • Motor InsulationClass A
  • Thermal ProtectionNone
  • Lead Length15"
  • Conduit BoxNo
  • Max. Ambient Temp.130 Degrees F
  • Max. Inlet Temp.130 Degrees F
  • Inlet Dia.4"
  • Outlet Dia.4"
  • Overall Height9-5/8"
  • Overall Width9-1/8"
  • Overall Depth9-3/16"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionMulti Positional
  • Housing FinishBlack
  • Housing MaterialDielectrite 44-10 HG
  • Housing ColorBlack
  • Agency ComplianceNMMA/USCG Regulation 183.410, ISO 9097 Marine and ISO 8846
  • IncludesMounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Flange- and Flex-Mount Plastic Blowers
Radial design gives high output even in complex installations with longer ducting lengths and/or multiple bends in the ducting. Feature corrosion-resistant materials throughout, low current draw, and slip-on inlet ducting connection. Flex-mount motors feature universal bracket that permits outlet to face any direction. Blowers should not be installed close to sources of direct heat exceeding 130°F. Designed for noncontinuous-duty applications such as emergency backup ventilation portable equipment, and marine, motor, or recreational vehicles.
DC blowers comply with USCG 183.410 and ISO 8846 MARINE (ignition protection), are listed as NMMA type accepted, and comply with ISO 9097 MARINE (electric fans). CE Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
All types of weather for me includes temperatures ranging from 20°F to 110°F with an occasional rain or snow storm.
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about 11007 is loaded.
Additional information about 11007 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. This unit is not rated for outdoor use.

For assistance with product selection for your applicaiton please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:30:10.492-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHD9, prod, sort_default
1 of 1
  • 2015-07-05T20:30:10.527-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PHD9, prod, sort_default
1 of 1