Skip Content

Mobile Jobsite Storage Box,W 24,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mobile Jobsite Storage Box, W 24, Black

Price $129.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1NTK7
  • Mfr. Model # 2962
  • UNSPSC # 24112404
  • Catalog Page # 1856
  • Shipping Weight 38.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jobsite Boxes
Feature a cutting center area for measuring and cutting lumber and pipe that includes a molded-in standard and metric tape measure. Bolt-down/tie-down locations enable securing box at a site or to a truck. 500-lb. load capacity.
Storage Trunks and Jobsite Boxes
Recycled polypropylene construction provides strength, durability, and impact resistance; will not rust or deteriorate in wet conditions. Reinforced padlock holes and ribs increase security. Nest when empty; stack securely with lids. Large molded handles ease transport.

View More

Technical Specs

  • Item Mobile Jobsite Box
  • Load Capacity 500 lb.
  • Color Black
  • Inside Length 31-1/8"
  • Inside Width 17-1/2"
  • Inside Height 15-3/8"
  • Overall Length 39-3/4"
  • Overall Width 24"
  • Overall Height 19-1/4"
  • Material Polypropylene
  • Includes Heavy Duty Lid, 2 Wheels, Retractable Steel Handle, 1 Reinforced Padlock Hole, 1 Tape Measure and Lumber/Pipe Cutting Area
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.