Skip Content

 
Item Adjustable Compartment Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Item Adjustable Compartment Box

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemAdjustable Compartment Box 
  • ColorBlack 
Price:$25-$30 
Number of Compartments
Please Select
Number of Removable Dividers
Please Select
Overall Width
Please Select
Overall Height
Please Select
Overall Depth
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Compartments
Number of Removable Dividers
Overall Width
Overall Height
Overall Depth
Availability
Price
Qty
2HFR2
11 to 46
10
15"
3-1/2"
11-7/32"

$26.55 / each

Adjustable Box,Compartments 9 to 46
Catalog Page #  2012 

Price: $26.55 / each

Technical Specs

  • ItemAdjustable Compartment Box
  • Number of Compartments11 to 46
  • Number of Removable Dividers10
  • Overall Width15"
  • Overall Height3-1/2"
  • Overall Depth11-7/32"
  • ColorBlack
2HFR8
5 to 22
17
20"
2-1/2"
12-13/16"

$26.15 / each

Adjustable Box,Compartments 5 to 22
Catalog Page #  2012 

Price: $26.15 / each

Technical Specs

  • ItemAdjustable Compartment Box
  • Number of Compartments5 to 22
  • Number of Removable Dividers17
  • Overall Width20"
  • Overall Height2-1/2"
  • Overall Depth12-13/16"
  • ColorBlack