Skip Content

Adjustable Box,Compartments 9 to 46 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Adjustable Box, Compartments 9 to 46

Price $17.19 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 24230 (Change)

Go

Invalid Zip Code


ASHEVILLE branch 045

  • Item # 2HFR2
  • Mfr. Model # 2HFR2
  • UNSPSC # 24112404
  • Catalog Page # 1853
  • Shipping Weight 2.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Compartment Box
  • Number of Compartments 11 to 46
  • Number of Removable Dividers 10
  • Overall Width 15"
  • Overall Height 3-1/2"
  • Overall Depth 11-7/32"
  • Material Polypropylene
  • Color Black
  • Latch Type Double
  • Latch Color Yellow
  • Includes Translucent Lid and Molded-On Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This adjustable organizer is the best organizational box I've used for small electrical terminals and miscellaneous stuff. example: auto fuses, precut heat shrink tubing, screws, and various wire disconnects/connects of quantities of 50 or less.Pros:Dual layer design (of which one half are clear visible compartments)46 total modular compartments that have semi-circular wells for easy removal of things.The low priceCons:The latch securing system have flimsy plastic pieces and is insufficient in every way. It seems like they'll give way at any moment which would be nightmare-ish. They should have been made with some alloy.I would have given it Five Stars if not for the poor latching. January 23, 2014
  • 2015-09-08T19:45:14.685-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2HFR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.