Interlocking Stencil, Letters and Numbers close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Interlocking Stencil, Letters and Numbers

GRAINGER APPROVED VENDOR

Technical Specs

  • Item:Interlocking Stencil 
  • Character:Letters and Numbers 
  • Material:Brass 
  • Thickness:0.007" 
Brand:GRAINGER APPROVED VENDOR 
Character Height
Please Select
Character Width
Please Select
Product #Character HeightCharacter WidthAvailabilityPrice Qty
3W6471"1"

Typically in Stock

$74.50 / each

6A2312"1-1/2"

Typically in Stock

$113.60 / each

6A2323"1-1/2"

Typically in Stock

$178.00 / each

3W6484"5"

Typically in Stock

$262.50 / each

Adding More Products