Skip Content

 
Interlocking Spring Snap Bolt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Interlocking Spring Snap Bolt


Technical Specs

  • Type Interlocking Spring 
Max. Load Capacity
Please Select
Snap Opening
Please Select
Stock Thickness
Please Select
Overall Length
Please Select
Eye Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Max. Load Capacity
Snap Opening
Stock Thickness
Overall Length
Eye Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
1RCB7
165 lb.
5/8"
1/4"
2-3/8"
11/16"

$1.95 / each

Enter location to check availability
Catalog Page #  2472 

Price $1.95 / each

Technical Specs

  • Max. Load Capacity 165 lb.
  • Snap Opening 5/8"
  • Stock Thickness 1/4"
  • Overall Length 2-3/8"
  • Eye Inside Dia. 11/16"
  • Type Interlocking Spring
1RCB9
315 lb.
7/8"
5/16"
3-1/4"
15/16"

$3.38 / each

Enter location to check availability
Catalog Page #  2472 

Price $3.38 / each

Technical Specs

  • Max. Load Capacity 315 lb.
  • Snap Opening 7/8"
  • Stock Thickness 5/16"
  • Overall Length 3-1/4"
  • Eye Inside Dia. 15/16"
  • Type Interlocking Spring
1RCC2
360 lb.
1"
5/16"
4"
5/16"

$4.72 / each

Enter location to check availability
Catalog Page #  2472 

Price $4.72 / each

Technical Specs

  • Max. Load Capacity 360 lb.
  • Snap Opening 1"
  • Stock Thickness 5/16"
  • Overall Length 4"
  • Eye Inside Dia. 5/16"
  • Type Interlocking Spring
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More