Skip Content

Int/Ext Ring Asst,410 Pc,20 Szs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Int/Ext Ring Asst, 410 Pc, 20 Szs

TM

Price $96.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6LD32
  • Mfr. Model # RCIX37100STPA
  • UNSPSC # 31163211
  • Catalog Page # 2677
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Retaining Ring Assortment
  • Type Internal and External
  • Material Steel
  • Finish Phosphate
  • Number of Pieces 410
  • Number of Sizes 20
  • Includes Internal Rings (25) Each: HO-37x3/8", HO-43x7/16", HO-50x1/2", HO-56x9/16", HO-62x5/8", HO-75x3/4", (10) Each: HO-87x7/8", HO-100x1", HO-112x1-1/8", HO-125x1-1/4", External Rings (25) Each: SH-25x1/4", SH-31x5/16", SH-37x3/8", SH-43x7/16", SH-50x1/2", SH-62x5/8", SH-68x11/16", SH-75x3/4", (10) Each: SH-87x7/8", SH-100x1", and Plastic Container
  • Meets/Exceeds QS-9000/ISO 9002, MS, ANSI, and Din Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Has the most common sizes you will need, and all arranged in a nice compartment box, with a decent location guide. September 4, 2012
  • 2016-04-27 T23:41:48.625-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6LD32, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.