Skip Content

 
Instant Canopy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Instant Canopy


Technical Specs

  • Item Instant Canopy 
Length
Please Select
Width
Please Select
Center Height
Please Select
Side Height
Please Select
Color
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Length
Width
Center Height
Side Height
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
5NY99
10 ft.
10 ft.
7 ft. to 8 ft.
6 ft. 4" to 7 ft.
White
300D UV Polyester

$253.00 / each

Enter location to check availability
Catalog Page #  1280 

Price $253.00 / each

Technical Specs

  • Item Instant Canopy
  • Length 10 ft.
  • Width 10 ft.
  • Center Height 7 ft. to 8 ft.
  • Side Height 6 ft. 4" to 7 ft.
  • Color White
  • Material 300D UV Polyester
22EC65
11 ft. 10"
11 ft. 10"
8 ft. 10" to 9 ft. 10"
7 ft. 2" to 8 ft. 2"
White
Polyester

$320.50 / each

Enter location to check availability
Catalog Page #  1280 

Price $320.50 / each

Technical Specs

  • Item Instant Canopy
  • Length 11 ft. 10"
  • Width 11 ft. 10"
  • Center Height 8 ft. 10" to 9 ft. 10"
  • Side Height 7 ft. 2" to 8 ft. 2"
  • Color White
  • Material Polyester
11C555
14 ft. 4"
9 ft. 8"
Adjusts to 10 ft. 10"
8 ft. 2"
White
300D UV Polyester

$484.75 / each

Enter location to check availability
Catalog Page #  1280 

Price $484.75 / each

Technical Specs

  • Item Instant Canopy
  • Length 14 ft. 4"
  • Width 9 ft. 8"
  • Center Height Adjusts to 10 ft. 10"
  • Side Height 8 ft. 2"
  • Color White
  • Material 300D UV Polyester
11C554
19 ft. 2"
9 ft. 8"
Adjusts to 10 ft. 10"
8 ft. 2"
White
300D UV Polyester

$655.50 / each

Enter location to check availability
Catalog Page #  1280 

Price $655.50 / each

Technical Specs

  • Item Instant Canopy
  • Length 19 ft. 2"
  • Width 9 ft. 8"
  • Center Height Adjusts to 10 ft. 10"
  • Side Height 8 ft. 2"
  • Color White
  • Material 300D UV Polyester
5DFL9
9 ft. 8"
11 ft.
10 ft. 2" to 11 ft. 3"
6 ft. 2" to 7 ft. 3"
Hi Viz Orange
300D UV Polyester

$355.00 / each

Enter location to check availability
Catalog Page #  1280 

Price $355.00 / each

Technical Specs

  • Item Instant Canopy
  • Length 9 ft. 8"
  • Width 11 ft.
  • Center Height 10 ft. 2" to 11 ft. 3"
  • Side Height 6 ft. 2" to 7 ft. 3"
  • Color Hi Viz Orange
  • Material 300D UV Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More