Skip Content

Instant Canopy,9 Ft. 8 In. X 11 Ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Instant Canopy, 9 Ft. 8 In. X 11 Ft.

Price $344.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5DFL9
  • Mfr. Model # 5DFL9
  • UNSPSC # 49121503
  • Catalog Page # 1388
  • Shipping Weight 55.12 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInstant Canopy
  • Length9 ft. 8"
  • Width11 ft.
  • Center Height10 ft. 2" to 11 ft. 3"
  • Side Height6 ft. 2" to 7 ft. 3"
  • ColorHi Viz Orange
  • Material300D UV Polyester
  • Frame MaterialSteel
  • Leg Outside Dia.1-1/8" Upper Leg; 1" Lower Leg
  • IncludesRoller Bag, Anchor Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5DFL9

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item # 5DFL9
9 months ago
by
Read all my Q&A
 
Please wait while more information about check is loaded.
Additional information about check could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: The Instant Canopy is not a static free item. If you have issues regarding a canopy and ESD, I suggest you call 1-800-GRAINGER and speak to one of our Technical Specialist.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:26:12.521-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DFL9, prod, sort_default
1 of 1
  • 2015-07-03T20:26:12.523-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5DFL9, prod, sort_default
1 of 1