Skip Content

Industrial Thermometer,30 to 300 F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Industrial Thermometer, 30 to 300 F

Price $82.90 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LZP2
  • Mfr. Model # 4LZP2
  • UNSPSC # 41112213
  • Catalog Page # 843
  • Shipping Weight 1.37 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIndustrial Glass Thermometer
  • Connection LocationLower, Variable Angle
  • Insertion Length2-1/2"
  • Stem Length3-1/2"
  • Temp. Range (F)30 Degrees to 300 Degrees F
  • Scale Divisions5 Degrees
  • Case MaterialAluminum
  • Stem Dia.0.440"
  • Connection Size1-1/4-18
  • FillNon Toxic Blue Liquid
  • Accuracy+/-1%
  • Case ColorBlack
  • Scale MaterialAluminum
  • Scale ColorWhite with Black Markings
  • Window MaterialGlass
  • IncludesInstructions
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Thread Adapter

Do you sell or have a source where I can purchase a bushing that will adapt the 1-1/4 18 thread on this thermometer to NPT?
1 year, 7 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: You could consider using a thermowell like the 24C455. The thermowell will have an internal thread of 1-1/4-18, and an external thread of ¾” NPT.
Thank you for using Grainger Ask and Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:46.614-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LZP2, prod, sort_default
1 of 1
  • 2015-05-05T19:54:46.616-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LZP2, prod, sort_default
1 of 1