Skip Content

Idler Bushing close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Idler Bushing

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6L326
  • Mfr. Model # 6L326
  • UNSPSC # 31171605
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Idler Bushing
  • Max. Radial Load (Lb.) @ 100 RPM 3320
  • Max. Radial Load (Lb.) @ 500 RPM 2222
  • Max. Radial Load (Lb.) @ 1000 RPM 1868
  • Max. Radial Load (Lb.) @ 1500 RPM 1688
  • Max. Radial Load (Lb.) @ 2000 RPM 1568
  • Max. Radial Load (Lb.) @ 2500 RPM 1486
  • Max. Radial Load (Lb.) @ 3000 RPM 1420
  • Max. Radial Load (Lb.) @ 3500 RPM 1366
  • Bearings Ball
  • Use with Drive Tightener 2L997, 2L998, 6L320,6L321
  • For Use With Q1 Bushed Sheaves, Sprockets or Gearbelt Pulley
  • Converts Any H or Q1 Browning Split Taper Bushing Product into an Idler
  • Includes Capscrews, Bolt and Nut
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.