Skip Content

Square Machine Key Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Square Machine Key Kit

Price $33.70 / each

Please sign in or register to access lists

Go

Ship to: 74101 (Change)

Go

Invalid Zip Code


TULSA branch 864

  • Item # 5A201
  • Mfr. Model # 98-0511
  • UNSPSC # 31163208
  • Catalog Page # 3023
  • Shipping Weight 1.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMachine Key Kit
  • TypeUndersized
  • End TypeSquare
  • Material1018 Steel
  • FinishPlain
  • Number of Pieces70
  • Thickness Tolerance-0.002"
  • Tensile Strength (PSI)82,000
  • Rockwell HardnessB80-90
  • Includes1-1/2" Lengths (20) Each: 1/8" Square, (12) Each: 3/16" Square, 3/16x1/4" Rectangular, (10) Each: 1/4" Square, (8) Each: 5/16" Square, 3/8" Square, and Plastic Compartmented Box with Lid Chart
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Machine Key Assortments
Packaged in a plastic compartmented box with lid chart.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The case has 8 compartments. If the keys are graduated by 16ths of an inch then the sizes are obvious, and some sizes must occupy more than one compartment. If they are graduated by 32nds then at least one compartment would need to contain two sizes. In either case I can't tell sizes and quantities from the picture.
3 years ago
by
Read all my Q&A
 
Please wait while more information about Hadley is loaded.
Additional information about Hadley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier this includes:
1-1/2" Lengths (20) Each: 1/8" Square, (12) Each: 3/16" Square, 3/16x1/4" Rectangular, (10) Each: 1/4" Square, (8) Each: 5/16" Square, 3/8" Square, and Plastic Compartmented Box with Lid Chart
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:44:32.254-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A201, prod, sort_default
1 of 1
  • 2015-09-03T19:44:32.256-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A201, prod, sort_default
1 of 1