Skip Content

Tongue and Groove Pliers, V-Jaw Jaw Type, Push Button Adjustment Type, Ergonomic Handle Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tongue and Groove Pliers, V-Jaw Jaw Type, Push Button Adjustment Type, Ergonomic Handle Type

Clearance Price $10.08 / each

Price $27.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YU43
  • Mfr. Model # 2078110
  • NSN # 5120-01-589-9064
  • UNSPSC # 27112113
  • Catalog Page # N/A
  • Shipping Weight 1.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tongue and Groove Pliers
  • Plier Jaw Style V-Jaw
  • Adjustment Type Push Button
  • Handle Type Ergonomic
  • Overall Length 10"
  • Max. Jaw Opening 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 16
  • Jaw Length 2-1/4"
  • Material Nickel Chrome Steel
  • Finish Black Oxide
  • Features Right Angle Teeth, Anti-Pinch, Non-Slip (TM) Grip
  • Standards ANSI, ASTM, DIN Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2.8 out of 5 by 4reviewers.
Rated 1 out of 5 by Don't last Wish I had spent my money on real Channellocks. These only lasted not even a year, Now when you apply force they just pop and close up smashing your fingers. Good thing they are lifetime warranty, going in to have them replaced...again. March 28, 2016
Rated 1 out of 5 by Unreliable and can cause injury I have had many pair of these slip lock pliers, use them for aircraft maintenance. I have five pair That no longer lock and pinch my fingers. Unreliable Product. August 31, 2014
Rated 4 out of 5 by maintenance tech This tool is great. It holds it's adjustment when one handle slips out of your hand, unlike the groove jaw type. And it adjusts by sliding while still on the object. My only complaint is the the jaw is so wide. I kept my other brand pliers because they will get into places this one won't. Realistically, you need 2 anyway for plumbing. April 11, 2012
Rated 5 out of 5 by electrician I LOVE these pliers. I used the traditional channel-lock type for years, but when I tried these, I retired the channel-locks from my tool pouch. The fine adjustment of the Speed-lock makes it easier to find a position that provides maximum bite with minimum hand effort. The version with the notched jaws are especially useful for round pipe and compression style EMT fittings. And the best part is, with the Speed-lock design, no more fumbling around trying to find the correct seting to match the job at hand. Just place the upper jaw in position and slide the lower jaw into place. Priceless! June 23, 2011
  • 2016-04-27 T23:12:19.536-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_4YU43, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.